Buy more than* S$200* and get FREE SHIPPING

Hand Spray Gun F110

Caution
Paint cups are not included.
Purpose
General painting, releasing material, food, automotive refinishing, building, glazes, glue gunning materials, chemicals, etc.
Air Blast Distance (mm)
200
Body Weight (g)
293
...see all>
Product Options
ADD TO CART
Pattern Shape Air Consumption (L/min) Compatible Air Cap Model Mounting Screw Diameter Compatible Paint Container The Maximum Valid Pattern (mm) Paint Supply System Indispensability Compressor (kw) Nozzle Diameter (phi mm) Air Pressure (Mpa) Fluid Discharge Rate (mL/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pattern Shape Air Consumption (L/min) Compatible Air Cap Model Mounting Screw Diameter Compatible Paint Container The Maximum Valid Pattern (mm) Paint Supply System Indispensability Compressor (kw) Nozzle Diameter (phi mm) Air Pressure (Mpa) Fluid Discharge Rate (mL/min) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tulip 225 20T (Paint) G1 / 4, (air) G1 / 4 7SB,7SLB,10SB-2,10SLB-2 210 Suction-type 1.5 or higher 2 0.2 180 1PC 1 F110-S20T 34857103 169.90 SGD
Shipped after 2017-10-31
Tulip 170 10T (Paint) G1 / 4, (air) G1 / 4 7SB,7SLB,10SB-2,10SLB-2 160 Suction-type 1.5 or higher 1 0.2 75 1PC 1 F110-S10T 34857076 169.90 SGD
Shipped after 2017-10-31
Semi Tulip 215 13ST (Paint) G1 / 4, (air) G1 / 4 7SB,7SLB,10SB-2,10SLB-2 160 Suction-type 1.5 or higher 1.3 0.25 150 1PC 1 F110-S13ST 34857112 169.90 SGD
Shipped after 2017-10-24
Straight 140 - (Paint) G1 / 4, (air) G1 / 4 7SB,7SLB,10SB-2,10SLB-2 160 Suction-type - 1.3 0.25 130 1PC 1 F110-S13 34857042 159.90 SGD
Shipped after 2017-10-31
Semi Tulip 225 15ST (Paint) G1 / 4, (air) G1 / 4 7SB,7SLB,10SB-2,10SLB-2 170 Suction-type 1.5 or higher 1.5 0.25 180 1PC 1 F110-S15ST 34857121 169.90 SGD
Shipped after 2017-10-24
Tulip 215 15T (Paint) G1 / 4, (air) G1 / 4 7SB,7SLB,10SB-2,10SLB-2 185 Suction-type 1.5 or higher 1.5 0.2 150 1PC 1 F110-S15T 34857094 169.90 SGD
In stock
Straight 110 - (Paint) G1 / 4, (air) G1 / 4 7SB,7SLB,10SB-2,10SLB-2 130 Suction-type 0.4 or more 1 0.25 90 1PC 1 F110-S10 34857033 159.90 SGD
Shipped after 2017-10-31
Tulip 200 13T (Paint) G1 / 4, (air) G1 / 4 7SB,7SLB,10SB-2,10SLB-2 180 Suction-type 1.5 or higher 1.3 0.2 125 1PC 1 F110-S13T 34857085 169.90 SGD
Shipped after 2017-10-31
Straight 160 15 (Paint) G1/4, (air) G1/4 7SB, 7SLB, 10SB-2, 10SLB-2 170 Sucking type 0.75 or more 1.5 0.25 160 1PC 1 F110-S15 34857051 159.90 SGD
In stock
Straight 175 20 (Paint) G1/4, (air) G1/4 7SB, 7SLB, 10SB-2, 10SLB-2 185 Sucking type 0.75 or more 2 0.25 210 1PC 1 F110-S20 34857067 159.90 SGD
In stock
ADD TO CART

Related Products