Buy more than* S$200* and get FREE SHIPPING

Foam Cooler, Without Containers

4.67 (3)
...see all>
Product Options
ADD TO CART
Material AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outside Dimension (mm) Outer Dimensions (Width x Depth x Height)(mm) Inside Dimension (mm) Capacity (L) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material AS ONE Part Number Inner Dimensions (Width x Depth x Height)(mm) Outside Dimension (mm) Outer Dimensions (Width x Depth x Height)(mm) Inside Dimension (mm) Capacity (L) Weight (g) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4-5654-04 200x135x150 305x285x230 260x235x179 253x180x162 5 75 - 1pc 1 No.5 11759965 18.39 SGD
Shipped after 2017-10-23
Body / Styrofoam 4-5654-04 253x180x162 305x285x230 305x285x230 253x180x162 7.5 100 Gray 1PC 1 No.10 09468681 25.54 SGD
Shipped after 2017-10-23
Body / Styrofoam 4-5654-06 637x287x170 745x380x290 745x380x290 637x287x170 30 600 Gray 1PC 1 No.30 09468706 38.85 SGD
Shipped after 2017-10-23
Body / styrofoam 4-5654-05 - 405 x 320 x 320 405 x 320 x 320 335 x 203 x 228 15.5 300 Gray 1PC 1 No.15 09468697 59.81 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Fish tray
4
From Japan
On 2017-06-06 18:11:01
Because opening and closing of the lid is a little inconvenient, it is better to enlarge the notch so that it is more easily accessible.
This review is about item#9468706.
Offering drinks to customers
5
From Japan
On 2015-08-06 15:49:23
It would be better if the lid that is light and easy to hold is easier to close a little.
This review is about item#09468697.
Medaka Breeding
5
From Japan
On 2013-10-10 12:31:48
I bought it as a breeding box exclusively for medaka fry. Especially a string was not necessary, but both width, depth, wall thickness were just right. The goods were packed carefully and there was no breakage, and I did a good shopping.
This review is about item#09468706.

Related Products