Buy more than* S$200* and get FREE SHIPPING

Disposal Pipette Dropper

4.60 (77)
Sterilization
Sterilization complete
Material
PE
...see all>
Product Options
ADD TO CART
Suction Amount (mL) Tip Caliber (mm) Head Length (mm) Scale 1 Scale (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Suction Amount (mL) Tip Caliber (mm) Head Length (mm) Scale 1 Scale (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25-35microl 1.4 24.1 Without - 65.4 1Pack(100PC) 1 PE 25-35microl 34680615 7.18 SGD
Shipped after 2017-10-23
1mL 2.2 45.8 Available 0.25 148 1Pack(100PC) 1 PE 1ml 34680624 8.66 SGD
Shipped after 2017-10-23
3mL 3 42 Available 0.5 155 1Pack(100PC) 1 PE 3ml 34680633 8.66 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 53
4 star 17
3 star 7
2 star 0
1 star 0
Review Rating: 4.60
77 Customer Reviews
The reviews are automatic translation.
Bacterial examination
4
From Japan
On 2017-09-13 19:56:36
It is already sterilized, so it is used for bacterial examination. I am saved because it is a low price. If there is a little more length star
This review is about item#34680624.
Separation of solution
5
From Japan
On 2017-08-29 15:31:32
When dispensing the solution, it is disposable and used to prevent contamination. Although there are sometimes bent, because the purpose is application, I do not mind. Is not there anything cheap like this?
This review is about item#34680633.
To write a handmade soap pattern
3
From Japan
On 2017-08-24 01:24:38
The whole is blinding and it is good to be sterile but I did not feel like washing it and using it again. Whether it is disposable for money or not, another manufacturer squeezed the iris, it washes it even though there is only one, it is using it. I do not know the stuff, but I hope to meet such products.
This review is about item#34680633.
At trial production, when adding a small amount
5
From Japan
On 2017-07-09 11:30:44
Sterilization is unnecessary for our applications. However, although the accuracy of the scale is unreliable, since one drop volume is stable, a small amount of additive is easy to use for adding additives.
This review is about item#34680633.
Use it to transfer memory oil from a bottle to a glass container
5
From Japan
On 2017-06-03 14:37:27
Very easy to use It is the best size to transfer to a small bottle It was really nice to purchase
This review is about item#34680615.
To syrup medicine weighing.
4
From Japan
On 2017-05-30 16:03:18
I can use it without problems except that it contains a lot of pretty crooked ones.
This review is about item#34680633.
At the time of drug administration
4
From Japan
On 2017-05-07 23:43:47
It is a consumable item to use everyday at a low price, so I'm using it very conveniently. I also plan to purchase regularly.
This review is about item#34680633.
analysis
5
From Japan
On 2017-04-05 23:32:07
Although I have purchased it many times, it is user-friendly and convenient.
This review is about item#34680624.
Animal urinalysis
5
From Japan
On 2017-03-30 23:07:57
Because it is used for pet urinalysis, it is saved because it is sterilized, disposable and cheap.
This review is about item#34680624.
Preparation of fragrance
5
From Japan
On 2017-03-04 10:27:07
Because it can be used in disposable, it is very convenient. Scales are useful as well.
This review is about item#34680624.

Related Products