Buy more than* S$200* and get FREE SHIPPING

Sharpening Stone Board

3.00 (8)
Purpose
Resharpening of the various cutting tools and knives. Rough sharpening for # 150: ideal for a significant revision of the blade when necessary. Mid sharpening for # 400: ideal for small nicks or sharpening in the edge adjustment. Mid sharpening for # 1000, Resharpening of the various cutting tools and knives. Rough sharpening for # 150: ideal for a significant revision of the blade when necessary. Mid sharpening for # 400: ideal for small nicks or sharpening in the edge adjustment. Mid sharpening for # 1000: perfect for everyday care and resharpening. Grinding / sharpening for #150/#800: Knicked blade, blade adjustment, and resharpening can be done with just this one.
...see all>
Product Options
ADD TO CART
Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (Width W x Depth D x Height H) (mm) Weight (g) Abrasive Material Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50x35x225, 50x35x225 400, 400 fused alumina, Quality of fused alumina #150/#150, #150/#150 1PC 1 TK-10 34287793 18.59 SGD
In stock
50x35x225, 50x35x225 400, 400 fused alumina, Quality of fused alumina #400/#400, #400/#400 1PC 1 TK-20 34287811 -
Discontinued
[x]
50x35x225, 50x35x225 400, 400 fused alumina, Quality of fused alumina #1000/#1000, #1000/#1000 1PC 1 TK-30 34287827 -
Discontinued
[x]
50x45x225, 50x45x225 600, 600 fused alumina, Fused aluminum #150/#800, #150/#800 1PC 1 TK-40 34287836 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 3
Review Rating: 3.00
8 Customer Reviews
The reviews are automatic translation.
Since it was broken, I have not used it
1
From Japan
On 2015-09-03 22:27:36
Since it was broken, I have not used it
This review is about item#34287836.
Knife sharpening
1
From Japan
On 2015-01-25 23:08:11
The soft stainless steel knife can somehow be grounded, but hard objects such as V-gold take a lot of time. Eventually, I got to buy another one.
This review is about item#34287827.
Knife, kitchen knife
5
From Japan
On 2014-12-10 23:39:49
It's fairly inexpensive, but I can use it normally. Also, if the size of the grindstone is a little bigger, is not it easy to use!
This review is about item#34287836.
Kitchen knife, scissors
3
From Japan
On 2014-11-05 09:29:03
Size check shortage Width of 1.5 cm is not easy to use Sharpening makes it easy for the blade to be knife Satisfied The corner of the sharpening on the back which was not used at all was fragile It is a hindrance to use Do you?
This review is about item#34287836.
Kitchen knife
3
From Japan
On 2014-07-27 11:32:19
I did not measure the size of the rough grindstone in my house, so I felt it was small. It may be a problem of familiarity, but it is easier to use if it is 1 cm wider. On the kidney marble, the table does not move, it is good condition.
This review is about item#34287827.
I used it for polishing my knife kitchen knife.
5
From Japan
On 2013-10-26 23:00:00
I also used a grinding file, but I think that this is the best for Japanese knives.
This review is about item#34287836.
Knife sharpening
1
From Japan
On 2013-07-28 07:47:04
It seems to be due to the difference in the expansion / shrinkage ratio which caused fine cracks on the fine grinding stone side of the white eyes and became useless
This review is about item#34287836.
Kitchen knife
5
From Japan
On 2013-04-29 21:38:33
It is very easy to use as it has a base. I would say if possible if the effectiveness of the anti-slip platform is a little better.
This review is about item#34287836.

Related Products