Buy more than* S$200* and get FREE SHIPPING

Silicon Plug

4.64 (33)
Heat-Resistant Temperature (deg C)
200
...see all>
Product Options
ADD TO CART
Lower Diameter (phi mm) Height (mm) Material AS ONE Part Number Upper Diameter x Lower Diameter x Height H (mm) Upper Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lower Diameter (phi mm) Height (mm) Material AS ONE Part Number Upper Diameter x Lower Diameter x Height H (mm) Upper Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25 30 - 9-860-09 phi30xphi25x30 30 1Bag(11PC) 1 9 33461836 21.69 SGD
Shipped after 2017-10-23
39 38 - 9-860-15 phi43xphi39x38 43 1Bag(11PC) 1 15 33462073 62.58 SGD
Shipped after 2017-10-24
37 38 - 9-860-14 phi41xphi37x38 41 1Bag(11PC) 1 14 33462037 56.09 SGD
Shipped after 2017-10-24
10 18 - 9-860-16 phi13 x phi10 x 18 13 1Bag(11PC) 1 0 33462116 3.86 SGD
Shipped after 2017-10-23
23 30 - 9-860-08 phi28 x phi23 x 30 28 1Bag(11PC) 1 8 33461802 18.49 SGD
Shipped after 2017-10-23
15 22 - 9-860-03 phi19 x phi15 x 22 19 1Bag(11PC) 1 3 33461626 6.63 SGD
Shipped after 2017-10-23
34 35 - 9-860-13 phi39xphi34x35 39 1Bag(11PC) 1 13 33461994 41.04 SGD
Shipped after 2017-10-23
19 26 - 9-860-05 phi22xphi19x26 22 1Bag(11PC) 1 5 33461696 9.28 SGD
Shipped after 2017-10-23
20 26 - 9-860-06 phi23xphi20x26 23 1Bag(11PC) 1 6 33461732 11.03 SGD
Shipped after 2017-10-23
27 32 - 9-860-10 phi32 x phi27 x 32 32 1Bag(11PC) 1 10 33461881 22.96 SGD
Shipped after 2017-10-23
28 35 - 9-860-11 phi35xphi28x35 35 1Bag(11PC) 1 11 33461924 24.72 SGD
Shipped after 2017-10-23
32 35 - 9-860-12 phi37xphi32x35 37 1Bag(11PC) 1 12 33461951 35.04 SGD
Shipped after 2017-10-23
10 18 Silicon rubber 6-336-21 phi13 x phi10 x 18 13 1PC 1 No. 0 33461504 0.38 SGD
Shipped after 2017-10-23
12 20 Silicon rubber 6-336-01 phi16xphi12x20 16 1PC 1 No. 1 33460743 0.37 SGD
Shipped after 2017-10-23
12 20 - 9-860-01 phi16xphi12x20 16 1Bag(11PC) 1 No. 1 33461531 3.92 SGD
Shipped after 2017-10-23
14 20 Silicon rubber 6-336-02 phi18xphi14x20 18 1PC 1 No. 2 33460786 0.58 SGD
Shipped after 2017-10-23
14 20 - 9-860-02 phi18 x phi14 x 20 18 1Bag(11PC) 1 No. 2 33461583 5.77 SGD
Shipped after 2017-10-23
15 22 Silicon rubber 6-336-03 phi19xphi15x22 19 1PC 1 No. 3 33460813 0.66 SGD
Shipped after 2017-10-23
16 24 Silicon rubber 6-336-04 phi20xphi16x24 20 1PC 1 No. 4 33460856 0.84 SGD
Shipped after 2017-10-23
16 24 - 9-860-04 phi20xphi16x24 20 1Bag(11PC) 1 No. 4 33461653 8.50 SGD
Shipped after 2017-10-23
19 26 Silicon rubber 6-336-05 phi22xphi19x26 22 1PC 1 No. 5 33460883 0.96 SGD
Shipped after 2017-10-23
20 26 Silicon rubber 6-336-06 phi23xphi20x26 23 1PC 1 No. 6 33460935 1.13 SGD
Shipped after 2017-10-23
21 28 - 9-860-07 phi25xphi21x28 25 1Bag(11PC) 1 No. 7 33461766 13.04 SGD
Shipped after 2017-10-23
21 28 Silicon rubber 6-336-07 phi25xphi21x28 25 1PC 1 No. 7 33460971 1.30 SGD
Shipped after 2017-10-23
23 30 Silicon rubber 6-336-08 phi28xphi23x30 28 1PC 1 No.8 33461014 1.84 SGD
Shipped after 2017-10-23
25 30 Silicon rubber 6-336-09 phi30 x phi25 x 30 30 1PC 1 No. 9 33461041 2.16 SGD
Shipped after 2017-10-23
27 32 Silicon rubber 6-336-10 phi32xphi27x32 32 1PC 1 Size 10 33461084 2.27 SGD
Shipped after 2017-10-23
28 35 Silicon rubber 6-336-11 phi 35 X 28 X 35 phi 35 1PC 1 # 11 33461111 2.47 SGD
Shipped after 2017-10-23
32 35 Silicon rubber 6-336-12 phi37 x phi32 x 35 37 1PC 1 No. 12 33461163 3.48 SGD
Shipped after 2017-10-23
34 35 Silicon rubber 6-336-13 phi39 x phi34 x 35 39 1PC 1 No. 13 33461206 4.14 SGD
Shipped after 2017-10-23
37 38 Silicon rubber 6-336-14 phi41 x phi37 x 38 41 1PC 1 No. 14 33461233 5.00 SGD
Shipped after 2017-10-23
39 38 Silicon rubber 6-336-15 phi43 x phi39 x 38 43 1PC 1 No. 15 33461276 5.65 SGD
Shipped after 2017-10-23
41 41 Silicon rubber 6-336-16 phi46 x phi41 x 41 46 1PC 1 No. 16 33461312 6.50 SGD
Shipped after 2017-10-23
43 42 Silicon rubber 6-336-17 phi 49 X 43 X 42 phi 49 1PC 1 Number 17 33461346 8.20 SGD
Shipped after 2017-10-23
46 44 Silicon rubber 6-336-18 phi52 x phi46 x 44 52 1PC 1 No. 18 33461391 10.24 SGD
Shipped after 2017-10-23
48 45 Silicon rubber 6-336-19 phi56 x phi48 x 45 56 1PC 1 No. 19 33461434 12.44 SGD
Shipped after 2017-10-23
52 45 Silicon rubber 6-336-20 phi59 x phi52 x 45 59 1PC 1 No. 20 33461461 15.01 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 26
4 star 2
3 star 5
2 star 0
1 star 0
Review Rating: 4.64
33 Customer Reviews
The reviews are automatic translation.
Align the hole in the part
5
From Japan
On 2017-08-07 07:15:28
It is fitted in the holes of the two superimposed parts and used for alignment. The size is just right, soft and easy to use.
This review is about item#33462116.
Togo Shonen Girl Science Club · Annual classroom water rocket work
4
From Japan
On 2017-08-02 14:51:09
We purchased red rubber and silicone rubber as plastic bottle cap of water rocket. Silicone rubber seems to be better as a cap, but because of the adhesion work, this time it was using red rubber.
This review is about item#33461732.
Aquarium plug
5
From Japan
On 2017-05-19 14:56:14
Silicon is soft, it will plug you tightly! I was looking for such a product.
This review is about item#33461233.
Racing cart maintenance
5
From Japan
On 2016-11-08 19:48:19
It is the best size to block the hole that removed the carburettor of the KT100 engine and to close the hole when removing the piston of the 4 pod brake caliper.
This review is about item#33461014.
Muffler cleaning plug
5
From Japan
On 2016-11-06 19:29:28
I was looking for such a product so it was good It is soft and easy to use It has sizes in various ways and will be saved!
This review is about item#33460856.
As a water stopper of a boat
5
From Japan
On 2016-10-27 21:06:46
It is softer than rubber, and black traces do not remain. It is saved because it is rich in size and cheap.
This review is about item#33460813.
Aquarium plug
5
From Japan
On 2016-05-18 17:30:31
It is easy to choose with a lot of size. This time it was the best size this time.
This review is about item#33461041.
As a drain plug of a cooler box
5
From Japan
On 2016-04-21 07:00:30
I bought it as a substitute as the drain plug of the cooler box broke and it got to leak. Stop it tightly. I am pleased that there is no need to replace the cooler box.
This review is about item#33461111.
Used as a waterproof lid for gardening pipe
3
From Japan
On 2016-02-17 01:29:10
I can not confirm whether it is waterproof, but I am satisfied with the quality of the product. If I could express my gratitude I could be half as long / because I could not find a product with a length of half, so I could not help it.
This review is about item#33461626.
Test tube plug
5
From Japan
On 2016-02-13 07:50:31
It is used for a test tube stopper. If the size matches, you can use it for other glass containers so you purchased various sizes.
This review is about item#33460743.

Related Products