Buy more than* S$200* and get FREE SHIPPING

Glass Beads

4.50 (4)
Specific Gravity
2.5
...see all>
Product Options
ADD TO CART
Size (phi mm) AS ONE Part Number Capacity (kg) Dimensions (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (phi mm) AS ONE Part Number Capacity (kg) Dimensions (phi mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5.613 to 6.680 6-567-06 1 5.613 to 6.680 Seo \ Dagarasu 1Box(1kg) 1 BZ-6 33519236 72.74 SGD
Shipped after 2017-10-23
6.300 to 7.800 6-567-07 1 6.300 to 7.800 Seo \ Dagarasu 1Box(1kg) 1 BZ-7 33519254 109.90 SGD
Shipped after 2017-10-23
0.991 to 1.397 6-567-01 1 0.991 to 1.397 Seo \ Dagarasu 1Box(1kg) 1 BZ-1 33519123 34.79 SGD
Shipped after 2017-10-23
- 6-257-01 - 0.710 to 0.990 Seo \ Dagarasu 1Box(1kg) 1 BZ-08 33519315 29.67 SGD
Shipped after 2017-10-23
- 6-257-02 - 0.500 to 0.710 Seo \ Dagarasu 1Box(1kg) 1 BZ-06 33519333 28.60 SGD
Shipped after 2017-10-23
- 6-567-05 - 4.699 - 5.613 Soda glass 1Box(1kg) 1 BZ-5 33519202 67.62 SGD
Shipped after 2017-10-23
3.962 to 4.699 6-567-04 1 3.962 to 4.699 Seo \ Dagarasu 1Box(1kg) 1 BZ-4 33519184 59.95 SGD
Shipped after 2017-10-23
9.000 to 11.000 6-567-08 1 9.000 to 11.000 Seo \ Dagarasu 1Box(1kg) 1 BZ-10 33519281 159.90 SGD
Shipped after 2017-10-24
1.000 to 13.000 6-567-09 1 1.000 to 13.000 Seo \ Dagarasu 1Box(1kg) 1 BZ-12 33519297 149.90 SGD
Shipped after 2017-10-25
- 6-257-05 - 0.105 - 0.125 Soda glass 1Box(1kg) 1 BZ-01 33519385 26.01 SGD
Shipped after 2017-10-23
- 6-257-04 - 0.177 - 0.250 Soda glass 1Box(1kg) 1 BZ-02 33519367 26.01 SGD
Shipped after 2017-10-23
- 6-257-03 - 0.350 - 0.500 Soda glass 1Box(1kg) 1 BZ-04 33519342 26.01 SGD
Shipped after 2017-10-23
- 6-567-02 - 1.500 - 2.500 Soda glass 1Box(1kg) 1 BZ-2 33519132 43.10 SGD
Shipped after 2017-10-23
- 6-567-03 - 2.500 - 3.500 Soda glass 1Box(1kg) 1 BZ-3 33519166 47.63 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
For model material
4
From Japan
On 2017-04-11 21:39:54
Since it was 0.7 to 0.99 mmφ, I mainly wanted about 1 mm φ, so I bought it, but I purchased it so much, but there were not much bigger ones, there were many things like 0.8 mm φ or so, and I had a hard time choosing a bigger ball.
This review is about item#33519315.
Sand instead of hourglass for production
4
From Japan
On 2017-01-09 09:25:15
It was saved because it arrived soon. I am glad that there is something more subdivided.
This review is about item#33519166.
Use for experiments
5
From Japan
On 2015-07-30 15:56:20
I rented a machine and needed an experiment within a limited time. I arrived immediately this time so it was very good. It seems that it was obtained somewhat cheaply when purchasing from the laboratory supplies agent. However, there is a high possibility that they could not be brought on the next day. This time it was necessary to hurry, besides the things that had been prepared beforehand since the rental machine arrived, so I purchased it here.
This review is about item#33519385.
PET bottle microscope
5
From Japan
On 2013-06-08 00:29:33
It is just right size for PET bottle microscope. However, I want you to divide it further.
This review is about item#33519132.

Related Products