Buy more than* S$200* and get FREE SHIPPING

Baume Hydrometer

4.50 (2)
Overall Length (mm)
200
...see all>
Product Options
ADD TO CART
AS ONE Part Number Minimum Scale Value Scale Range Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Minimum Scale Value Scale Range Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-9648-03 1/1 double degree Baume 0 to 50 Sugar Baume *[No return] You cannot return this product. For details, see FAQ. 1PC 1 JC-9356 33206135 31.77 SGD
Shipped after 2017-10-25
6-9648-02 1/1 double degree Baume 0 - 40 Baume soy sauce   1PC 1 JC-9355 33206126 24.47 SGD
Shipped after 2017-10-23
6-9648-01 1 / 1 Weight baume degree 0 - 30 Salt baume   1PC 1 JC-9313 33206117 24.47 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Used for measuring salt concentration
4
From Japan
On 2017-08-13 17:24:58
It is used because it is in low frequency of use but it is in trouble. It can also be used as a backup of digital equipment I would like you to continue selling in the future.
This review is about item#33206117.
Preparation and adjustment of pottery glazes.
5
From Japan
On 2014-10-15 18:08:47
I use it for preparation and adjustment of pottery glazes. Improvement point etc. There is nothing particular. As the material is glass it is important not to break it. I am satisfied and using it.
This review is about item#33206135.

Related Products