Buy more than* S$200* and get FREE SHIPPING

Square Bottle, Flat Type

3.00 (6)
Material
Body, outside lid / HDPE (high-density polyethylene), middle lid / LDPE (low density polyethylene)
...see all>
Product Options
ADD TO CART
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Unit Dimensions (Width x Depth x Height)(cm) Bore Diameter (phi mm) Scale 1 Scale (mL) Capacity (L) Capacity (mL) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Unit Dimensions (Width x Depth x Height)(mm) AS ONE Part Number Unit Dimensions (Width x Depth x Height)(cm) Bore Diameter (phi mm) Scale 1 Scale (mL) Capacity (L) Capacity (mL) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
79x52x162 1-4638-01 79x52x162 17 Not available - 0.5L 500mL 79x52x162 1PC 1 500mL 33144176 3.16 SGD
Shipped after 2017-10-23
122x61.5x171.5 1-4638-02 122x61.5x171.5 24 Available 100mL 1L 1000mL 122x61.5x171.5 1PC 1 1L 33144185 4.74 SGD
Shipped after 2017-10-23
155x80x224 1-4638-03 155x80x224 24 Not available - 2L 2000mL 155x80x224 1PC 1 2L 33144194 8.09 SGD
Shipped after 2017-10-23
193x123x276 1-4638-04 193x123x276 31 Without - 4L 4000mL 193x123x276 1PC 1 4L 33144203 14.38 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Hagashieki no, hannbaiyou
5
From Japan
On 2016-07-30 17:10:27
Good, cute and easy to hold.
This review is about item#33144185.
Container for product
5
From Japan
On 2014-03-01 14:30:40
It is exactly the size, ease of use, ease of use, ease of storage, etc. are also outstanding. We have used it for many years.
This review is about item#33144185.
Storage of a small amount of water (short term)
1
From Japan
On 2013-10-29 18:55:59
Water leaks from the lid because there is no packing. I can not beat it.
This review is about item#33144194.
Put the detergent
2
From Japan
On 2013-10-20 12:52:15
It is somewhat larger and stronger product, but it is shallow and weak so that it is not suitable for transportation etc. by putting inside. And capacity indication is not at all and it is hard to use.
This review is about item#33144203.
For sale of engine oil for sale
4
From Japan
On 2013-05-12 18:41:22
Although it is the impression of the product, the direction of the product was very good. There is memory in 1L square bottle, but since there is no other, it would have been enough if there was memory in all sizes.
This review is about item#33144203.
Washing liquid (sulfamic acid) put in
1
From Japan
On 2011-08-02 11:41:29
If the inner stopper is sweet or it falls sideways, it leaks. I could not pack it unless I turned sideways and was in trouble.
This review is about item#33144185.

Related Products