Buy more than* S$200* and get FREE SHIPPING

Luer Fitting

5.00 (2)
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Compatible Tube Inner Diameter (phi mm) Type TGK Product Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Compatible Tube Inner Diameter (phi mm) Type TGK Product Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5-1043-07 1.5 Female, taper - For soft tubes Can be fitted with VRS 1Bag(10PC) 1 VRF106 33155945 9.47 SGD
Shipped after 2017-10-23
5-1043-10 4 Female, taper - For soft tubes Can be fitted with VRS 1Bag(10PC) 1 VRF406 33155972 10.87 SGD
Shipped after 2017-10-23
5-1043-14 6.5 Female, taper - For soft tubes Can be fitted with VRS 1Bag(10PC) 1 VRF606 33156015 10.87 SGD
Shipped after 2017-10-23
5-1043-03 3 Male, taper 0007-22-96-43 For soft tubes Lock type VRF attachable 1Bag(10PC) 1 VRM306 33155902 10.87 SGD
Shipped after 2017-10-23
5-1043-06 - Consolidated, taper - For soft tubes Lock type VRF attachable 1Bag(10PC) 1 VRMC6 33155936 11.82 SGD
Shipped after 2017-10-23
5-1043-11 5 Male, taper 0007-22-96-45 For soft tubes Lock type VRF attachable 1Bag(10PC) 1 VRM506 33155981 11.82 SGD
Shipped after 2017-10-23
5-1043-01 1.5 Male, taper 0007-22-96-41 For soft tubes Lock type VRF attachable 1Bag(10PC) 1 VRM106 33155884 10.87 SGD
Shipped after 2017-10-23
5-1043-02 2.5 Male, taper 0007-22-96-42 For soft tubes Lock type VRF attachable 1Bag(10PC) 1 VRM206 33155893 10.87 SGD
Shipped after 2017-10-23
5-1043-04 4 Male, taper 0007-22-96-44 For soft tubes Lock type VRF attachable 1Bag(10PC) 1 VRM406 33155911 11.82 SGD
Shipped after 2017-10-23
5-1043-08 2.5 Female, taper - For soft tubes Can be fitted with VRS 1Bag(10PC) 1 VRF206 33155954 9.47 SGD
Shipped after 2017-10-23
5-1043-09 3 Female, taper - For soft tubes Can be fitted with VRS 1Bag(10PC) 1 VRF306 33155963 9.47 SGD
Shipped after 2017-10-23
5-1043-12 6.5 Male, taper 0007-22-96-46 For soft tubes Lock type VRF attachable 1Bag(10PC) 1 VRM606 33155997 11.82 SGD
Shipped after 2017-10-23
5-1043-13 5 Female, taper - For soft tubes Can be fitted with VRS 1Bag(10PC) 1 VRF506 33156006 10.87 SGD
Shipped after 2017-10-23
5-1043-05 - Plug, taper - For soft tubes Lock type VRF attachable 1Bag(10PC) 1 VRMP6 33155927 5.43 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It was used for connection between Tygon tubes with the same tube diameter.
5
From Japan
On 2017-09-16 22:01:03
Since it became necessary suddenly it was very helpful to get it immediately. In the future, we will look for connectable sizes of tubes with different tube diameters.
This review is about item#33155884.
When connecting several tubes
5
From Japan
On 2017-08-02 15:00:22
Male and female are tightly fitted together and easy to use. Management is also easy.
This review is about item#33155902.

Related Products