Buy more than* S$200* and get FREE SHIPPING

Dropper Bottle, Round Type

4.65 (54)
...see all>
Product Options
ADD TO CART
Color Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Material (rubber) Materials (cap) Model Number Scale Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Material (rubber) Materials (cap) Model Number Scale Capacity (mL) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12.8x35.5x75.8 - - - 0817-01 - 30 *[No return] You cannot return this product. For details, see FAQ. 1box(24pc) 1 RS-30 48706087 90.03 SGD
Shipped after 2017-10-27
- 12.8x44.2x91 - - - 0817-05 - 60   1box(12pc) 1 RS-60 48706123 43.33 SGD
Shipped after 2017-10-30
- 12.8x44.2x91.3 - - - 0817-02 - 60   1box(12pc) 1 RS-60 48706096 50.49 SGD
Shipped after 2017-10-27
- 12.8x50x106.8 - - - 0817-03 - 100   1box(12pc) 1 RS-100 48706105 64.66 SGD
Shipped after 2017-10-27
- 12.8x35.5x75.5 - - - 0817-04 - 30   1box(12pc) 1 RS-30 48706114 36.58 SGD
Shipped after 2017-10-23
- 12.8x50x106.5 - - - 0817-06 - 100   1box(12pc) 1 RS-100 48706132 54.48 SGD
Shipped after 2017-10-30
Transparency 12.8x26.5x56.3 - Dropper rubber / NR (natural rubber) Hall cap / PP, overcap / Asaflex 0817-21 None 10   1Box(24PC) 1 RS-10 44600586 73.26 SGD
Shipped after 2017-10-23
Brown 12.8x26.5x56.3 - Dropper rubber / NR (natural rubber) Hall cap / PP, overcap / Asaflex 0817-23 None 10   1Box(24PC) 1 RS-10 44600604 69.38 SGD
Shipped after 2017-10-23
Brown 12.8x32.5x66.3 - Dropper rubber / NR (natural rubber) Hall cap / PP, overcap / Asaflex 0817-24 None 20   1Box(24PC) 1 RS-20 44600613 71.04 SGD
Shipped after 2017-10-23
Transparent 12.8x32.5x66.3 - Dropper rubber / NR (natural rubber) Hall cap / PP, the overcap / Asaflex 0817-22 None 20   1Box(24PC) 1 RS-20 44600595 80.70 SGD
Shipped after 2017-10-23
Transparent 12.8x35.5x75.8 4-3022-01 Syringe rubber / NR (crude rubber) Hole cap / PP, over cap / Asaflex 0817-01 Not available 30   1PC 1 RS-30 33148771 3.80 SGD
Shipped after 2017-10-23
Transparent 12.8x44.2x91.3 4-3022-02 Syringe rubber / NR (crude rubber) Hole cap / PP, over cap / Asaflex 0817-02 Not available 60   1PC 1 RS-60 33148787 4.44 SGD
Shipped after 2017-10-23
Transparent 12.8x50x106.8 4-3022-03 Syringe rubber / NR (crude rubber) Hole cap / PP, over cap / Asaflex 0817-03 Not available 100   1PC 1 RS-100 33148796 4.89 SGD
Shipped after 2017-10-23
Brown 12.8x35.5x75.5 4-3022-04 Syringe rubber / NR (crude rubber) Hole cap / PP, over cap / Asaflex 0817-04 Without 30   1PC 1 RS-30 33148805 3.24 SGD
Shipped after 2017-10-23
Brown 12.8x44.2x91 4-3022-05 Syringe rubber / NR (crude rubber) Hole cap / PP, over cap / Asaflex 0817-05 Not available 60   1PC 1 RS-60 33148814 3.83 SGD
Shipped after 2017-10-23
Brown 12.8x50x106.5 4-3022-06 Syringe rubber / NR (crude rubber) Hole cap / PP, over cap / Asaflex 0817-06 Not available 100   1PC 1 RS-100 33148823 4.47 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 40
4 star 10
3 star 3
2 star 1
1 star 0
Review Rating: 4.65
54 Customer Reviews
The reviews are automatic translation.
Bottles for perfuming
5
From Japan
On 2017-07-13 20:15:51
I am helping. Since the dropper part is rubber, it is easy to degrade, so I want you to prepare silicone rubber. I am satisfied surprisingly surprisingly.
This review is about item#33148805.
Preservation of turpentine oil
3
From Japan
On 2017-06-30 23:03:44
I replaced the rubber part of the dropper with silicone rubber and used it to preserve turpentine oil, but the cap melted. Oil may have leaked out when the bottle collapsed. I think that it is not a bad bottle, but it seems to be inappropriate for turpentine oil.
This review is about item#33148771.
When paint is stored / painted
4
From Japan
On 2017-06-13 20:24:27
Place the shellac diluted with alcohol and use it by suctioning with a dropper. It can be used without problems. This size is sufficient when painting guitar shellac.
This review is about item#33148771.
I use aroma, lotion etc.
5
From Japan
On 2017-05-22 17:07:11
I use it for aroma, but it is convenient to use it in several kinds. I find it useful in an appropriate capacity.
This review is about item#33148823.
Storage of liquid
4
From Japan
On 2017-05-22 10:53:31
I would like you to sell silicone rubber products, not natural rubber. Moreover, it is not a change of rubber, but it is already a product. There was that product in the HP of Maruem.
Preparation of EO
4
From Japan
On 2017-04-13 15:28:29
I can use it with confidence that the rubber of the eyedropper is somewhat stronger ...
This review is about item#44600595.
Essential oil filling
4
From Japan
On 2017-04-10 13:13:25
When putting volatile liquid such as essential oil, it dissolves the dropper rubber. I would like you to handle not only natural rubber but also silicon eyedropper version.
This review is about item#48706114.
Glycerine filling
5
From Japan
On 2017-04-04 16:07:25
There is also no leakage, and since the glass is thick, it is safe. I am also glad with the cap.
This review is about item#33148787.
Sample preparation
4
From Japan
On 2017-03-26 07:59:26
Very easy to use. Although it will be satisfied if it is a bit cheaper, I am satisfied slightly because it is expensive a little
This review is about item#44600586.
Purchase essence liquid to transfer from large bottle to vial
5
From Japan
On 2017-02-03 14:32:55
Since the color of the beauty essence is beautiful, it is healed also by the vision which puts it in a transparent bottle and see the color.
This review is about item#33148787.

Related Products