Buy more than* S$200* and get FREE SHIPPING

Silicone Tube

4.49 (37)
Tensile Strength (Mpa[kgf/cm2])
9.51[97]
Elongation (%)
460
Overall Length (m)
1
Material
Silicon rubber
...see all>
Product Options
ADD TO CART
Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Heat-Resistant Temperature (deg C) Hardness Inner Diameter (phi mm) Coefficient of Voluminal Expansion (degree C) Hue AS ONE Part Number Linear Expansion Coefficient Compression Set (%) Thermal Conductivity (W/mk) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (phi mm) Inner Diameter x Outside Diameter (phi mm) Heat-Resistant Temperature (deg C) Hardness Inner Diameter (phi mm) Coefficient of Voluminal Expansion (degree C) Hue AS ONE Part Number Linear Expansion Coefficient Compression Set (%) Thermal Conductivity (W/mk) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 7x12 -60 to 200 Type A: 56 7 6 to 8x10<sup>-4</sup> Translucence 6-586-28 2 to 3x10-4 18(150deg Cx24h) About0.2   1Roll(1m) 1 7x12 33151684 16.22 SGD
Shipped after 2017-10-23
15 6x15 -60 to 200 Type A: 56 6 6 to 8x10<sup>-4</sup> Translucence 6-586-24 2 to 3x10-4 18(150deg Cx24h) About0.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 6x15 33151641 34.32 SGD
Shipped after 2017-10-24
20 12x20 -60 to 200 Type A: 56 12 6 to 8x10<sup>-4</sup> Translucence 6-586-39 2 to 3x10-4 18(150deg Cx24h) About0.2 *[No return] You cannot return this product. For details, see FAQ. 1Roll(1m) 1 12x20 33151797 40.88 SGD
Shipped after 2017-10-23
9 4x9 -60 to 200 Type A: 56 4 6 to 8x10<sup>-4</sup> Translucence 6-586-15 2 to 3x10<sup>-4</sup> 18(150deg Cx24h) About0.2   1Roll(1m) 1 4x9 33151553 11.28 SGD
Shipped after 2017-10-23
11 5x11 -60 to 200 Type A: 56 5 6 to 8x10<sup>-4</sup> Translucence 6-586-19 2 to 3x10<sup>-4</sup> 18(150deg Cx24h) About0.2   1Roll(1m) 1 5x11 33151596 15.28 SGD
Shipped after 2017-10-23
18 12x18 -60 to 200 Type A: 56 12 6 to 8x10<sup>-4</sup> Translucence 6-586-38 2 to 3x10<sup>-4</sup> 18(150deg Cx24h) About0.2   1Roll(1m) 1 12x18 33151781 27.91 SGD
Shipped after 2017-10-23
15 9x15 -60 to 200 Type A: 56 9 6 to 8x10<sup>-4</sup> Translucence 6-586-34 2 to 3x10-4 18(150deg Cx24h) About0.2   1Roll(1m) 1 9x15 33151745 29.03 SGD
Shipped after 2017-10-23
1 0.5x1 - Type A:56 0.5 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-01 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 0.5x1 33151413 1.48 SGD
Shipped after 2017-10-23
2 1x2 - Type A:56 1 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-02 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 1x2 33151422 1.52 SGD
Shipped after 2017-10-23
3 1x3 - Type A:56 1 6 - 8x10<sup>-4</sup> Translucent 6-586-03 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 1x3 33151431 1.76 SGD
Shipped after 2017-10-23
2.5 1.5x2.5 - Type A:56 1.5 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-04 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 1.5x2.5 33151447 2.33 SGD
Shipped after 2017-10-23
3 2x3 - Type A:56 2 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-05 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 2x3 33151456 1.92 SGD
Shipped after 2017-10-23
3.5 2x3.5 - Type A:56 2 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-06 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 2x3.5 33151465 1.94 SGD
Shipped after 2017-10-23
4 2x4 - Type A:56 2 6 - 8x10<sup>-4</sup> Translucent 6-586-07 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 2x4 33151474 1.94 SGD
Shipped after 2017-10-23
8 2x8 - Type A:56 2 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-08 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 2x8 33151483 11.07 SGD
Shipped after 2017-10-23
5 3x5 - Type A:56 3 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-09 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 3x5 33151492 2.33 SGD
Shipped after 2017-10-23
6 3x6 - Type A:56 3 6 - 8x10<sup>-4</sup> Translucent 6-586-10 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 3x6 33151501 4.92 SGD
Shipped after 2017-10-23
9 3x9 - Type A:56 3 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-11 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 3x9 33151517 12.95 SGD
Shipped after 2017-10-23
6 4x6 - Type A:56 4 6 - 8x10<sup>-4</sup> Translucent 6-586-12 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 4x6 33151526 2.98 SGD
Shipped after 2017-10-23
7 4x7 - Type A:56 4 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-13 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 4x7 33151535 4.54 SGD
Shipped after 2017-10-23
8 4x8 - Type A:56 4 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-14 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 4x8 33151544 7.20 SGD
Shipped after 2017-10-23
7 5x7 - Type A:56 5 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-16 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 5x7 33151562 3.54 SGD
Shipped after 2017-10-23
8 5x8 - Type A:56 5 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-17 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 5x8 33151571 5.81 SGD
Shipped after 2017-10-23
9 5x9 - Type A:56 5 6 - 8x10<sup>-4</sup> Translucent 6-586-18 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 5x9 33151587 7.22 SGD
Shipped after 2017-10-23
8 6x8 - Type A:56 6 6 - 8x10<sup>-4</sup> Translucent 6-586-20 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 6x8 33151605 4.02 SGD
Shipped after 2017-10-23
9 6x9 - Type A:56 6 6 - 8x10<sup>-4</sup> Translucent 6-586-21 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 6x9 33151614 8.86 SGD
Shipped after 2017-10-23
10 6x10 - Type A:56 6 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-22 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 6x10 33151623 9.90 SGD
Shipped after 2017-10-23
12 6x12 - Type A:56 6 6 - 8x10<sup>-4</sup> Translucent 6-586-23 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 6x12 33151632 15.39 SGD
Shipped after 2017-10-23
9 7x9 - Type A:56 7 6 - 8x10<sup>-4</sup> Translucent 6-586-25 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 7x9 33151657 4.92 SGD
Shipped after 2017-10-23
10 7x10 - Type A:56 7 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-26 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 7x10 33151666 6.88 SGD
Shipped after 2017-10-23
11 7x11 - Type A:56 7 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-27 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 7x11 33151675 11.43 SGD
Shipped after 2017-10-23
10 8x10 - Type A:56 8 6 - 8x10<sup>-4</sup> Translucent 6-586-29 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 8x10 33151693 6.75 SGD
Shipped after 2017-10-23
11 8x11 - Type A:56 8 6 - 8x10<sup>-4</sup> Translucent 6-586-30 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 8x11 33151702 9.06 SGD
Shipped after 2017-10-23
12 8x12 - Type A:56 8 6 - 8x10<sup>-4</sup> Translucent 6-586-31 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 8x12 33151711 13.31 SGD
Shipped after 2017-10-23
12 9x12 - Type A:56 9 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-32 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 9x12 33151727 8.74 SGD
Shipped after 2017-10-23
13 9x13 - Type A:56 9 6 - 8x10<sup>-4</sup> Translucent 6-586-33 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 9x13 33151736 13.47 SGD
Shipped after 2017-10-23
13 10 x 13 - Type A:56 10 6 - 8x10<sup>-4</sup> Translucent 6-586-35 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 10 x 13 33151754 9.62 SGD
Shipped after 2017-10-23
14 10x14 - Type A:56 10 6 - 8x10<sup>-4</sup> Translucent 6-586-36 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 10x14 33151763 13.17 SGD
Shipped after 2017-10-23
16 12x16 - Type A:56 12 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-37 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 12x16 33151772 15.16 SGD
Shipped after 2017-10-23
20 15x20 - Type A:56 15 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-40 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 15x20 33151806 21.95 SGD
Shipped after 2017-10-23
25 19x25 - Type A:56 19 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-41 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 19x25 33151815 40.88 SGD
Shipped after 2017-10-23
28 20x28 - Type A:56 20 6 - 8x10<sup>-4</sup> Semi-translucent 6-586-42 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 20x28 33151824 49.62 SGD
Shipped after 2017-10-23
33 25x33 - Type A:56 25 6 - 8x10<sup>-4</sup> Translucent 6-586-43 2 - 3x10<sup>-4</sup> 18 (150 deg C x 24h) About 0.2   1Roll(1m) 1 25x33 33151833 65.63 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 27
4 star 4
3 star 3
2 star 3
1 star 0
Review Rating: 4.49
37 Customer Reviews
The reviews are automatic translation.
Used for fishing tackle
4
From Japan
On 2017-08-11 16:23:56
I used 1 x 2 tubes before, but by making it 1 x 3 thick thing I approached the desired state. I use it together with 1 mm of sus line
This review is about item#33151431.
Fasteners for accessories
5
From Japan
On 2017-07-14 16:02:25
I measured the size neatly and ordered, but I felt "thick" when I arrived at hand I tried aligning what I had at hand and it was all along. It feels thick when it is long. Softness, elasticity was also good, I was glad that I was sought.
This review is about item#33151431.
Lighter repair
4
From Japan
On 2017-07-11 17:03:22
When I undertook repair of a considerably old pistol type writer, the gas pipe was torn and I ordered a silicon tube for replacement. It was perfect.
This review is about item#33151422.
Hose exchange of negative pressure brake fluid bleeder
5
From Japan
On 2017-06-07 19:12:29
Purchased for replacement hose of Haskco's negative pressure brake fluid bleeder. It is considerably cheaper than Hasuko's repair parts and there is no problem with use.
This review is about item#33151544.
High Pressure Steam Cleaner
5
From Japan
On 2017-06-06 20:16:29
I found something of a size pitti and it was very helpful. Thank you very much. It was cut out to a length of 1 m and it was better.
This review is about item#33151544.
Gas conveying
5
From Japan
On 2017-05-11 21:30:14
Thickness Thickness is versatile and you can choose the size that suits your purpose freely
This review is about item#33151456.
Insulation of outdoor cooking wear handle
5
From Japan
On 2017-02-06 15:57:57
I use it for heat insulation (burn prevention) of a pot handle and a stove's goku. If there is no thickness of 1.5 mm, the effect can not be expected, and if it is too thick it will not be possible to completely fold or repeat trial and error. It is a world of self-satisfaction.
This review is about item#33151501.
Used as materials for preparing biological laboratory instruments (air hose, liquid transfer tube, etc.)
5
From Japan
On 2016-11-19 19:28:00
It is a thing of the shape / quality exactly as it is written on the product page. Although it is used repeatedly washing and autoclave sterilization, the quality is not a problem at all.
This review is about item#33151492.
For maintenance of gas detection tester
3
From Japan
On 2016-08-20 12:30:49
Is no problem. Selling on the subdivision is helpful
This review is about item#33151605.
Roller pump
5
From Japan
On 2016-07-20 16:38:46
Both accuracy and durability of inner dimensions were not problematic in application.
This review is about item#33151632.

Related Products