Buy more than* S$200* and get FREE SHIPPING

Aiboy Wide Mouthed Bottle

4.83 (35)
Caution
Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand., Solution inside may seep from the mouth so please check beforehand.
Heat-Resistant Temperature (deg C)
121
Scale
Available
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Dimension F (mm) Dimensions A (mm) 1 Scale (mL) Capacity Capacity (L) Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension F (mm) Dimensions A (mm) 1 Scale (mL) Capacity Capacity (L) Capacity (mL) Inner Caliber x Shell Diameter x Hight (mm) AS ONE Part Number Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
91 243 200 2L 2L 2000 65x120x243 5-002-56 210 30 65 120 1Box(20PC) 1 2L 33142487 199.90 SGD
Shipped after 2017-10-23
40 77 10 50mL - 50 25x40x77 5-002-01 55 20 25 40 1PC 1 50mL 33142374 0.86 SGD
Shipped after 2017-10-23
40 98 20 100mL - 100 25x47x98 5-002-02 76 20 25 47 1PC 1 100mL 33142383 1.29 SGD
Shipped after 2017-10-23
50 130 25 250mL - 250 32x62x130 5-002-03 106 22 32 62 1PC 1 250mL 33142392 1.76 SGD
Shipped after 2017-10-23
61 162 50 500mL - 500 42x76x162 5-002-04 138 22 42 76 1PC 1 500mL 33142401 2.98 SGD
Shipped after 2017-10-23
67 198 100 1L - 1000 48x92x198 5-002-05 174 22 48 92 1PC 1 1L 33142417 4.92 SGD
Shipped after 2017-10-23
91 243 200 2L - 2000 65x120x243 5-002-06 210 30 65 120 1PC 1 2L 33142426 10.40 SGD
Shipped after 2017-10-23
40 77 10 50mL - 50 25x40x77 5-002-51 55 20 25 40 1Box(100PC) 1 50mL 33142435 82.07 SGD
Shipped after 2017-10-23
40 98 20 100mL - 100 25x47x98 5-002-52 76 20 25 47 1Box(100PC) 1 100mL 33142444 119.90 SGD
Shipped after 2017-10-23
50 130 25 250mL - 250 32x62x130 5-002-53 106 22 32 62 1Box(100PC) 1 250mL 33142453 169.90 SGD
Shipped after 2017-10-23
61 162 50 500mL - 500 42x76x162 5-002-54 138 22 42 76 1Box(50PC) 1 500mL 33142462 149.90 SGD
Shipped after 2017-10-23
67 198 100 1L - 1000 48x92x198 5-002-55 174 22 48 92 1Box(20PC) 1 1L 33142471 92.40 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 30
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.83
35 Customer Reviews
The reviews are automatic translation.
Preservation of chemicals
5
From Japan
On 2017-09-11 15:15:36
I am using 100 ml. I have used hundreds or more so far, but there is no leak at all.
This review is about item#33142444.
For the manufacture and storage of special drugs
5
From Japan
On 2017-08-07 15:48:57
I mainly patronize those of 500 mL. High heat-resistant temperature, we can make medicine manufactured in our company directly in this bottle, saving time and labor for transferring We are very happy to use it.
This review is about item#33142401.
Culture soil analysis
5
From Japan
On 2017-06-30 09:18:25
Quality, ease of use was also sufficient. I would like to purchase again.
This review is about item#33142392.
Dispensing lubricant for generator mixtures Portable
3
From Japan
On 2017-05-14 14:57:53
It is useful for dispensing lubricant oil when making mixed oil of power generator for carrying out.
This review is about item#33142383.
Material management Deodorant inspection etc.
5
From Japan
On 2017-02-16 15:00:20
Because it is a wide mouth, it is good that materials are easy to put in and firm. However, we are using it while we are careful because there is a weak part in the solvent. I think that it is even better if there is an inner lid
This review is about item#33142462.
Transfer of canned paint
5
From Japan
On 2016-10-23 21:11:48
Just closing the cap is easy as it can be sealed. There is no trouble to remove inner pigs.
This review is about item#33142383.
To paint subdivision
5
From Japan
On 2016-08-03 16:50:05
The lid is shaky, it is easy to open and close and very easy to use.
This review is about item#33142383.
Experiment
5
From Japan
On 2016-02-23 16:02:53
It is a good item
This review is about item#33142417.
Used for samples and reagents
4
From Japan
On 2015-12-25 15:40:08
Purchase various sizes and use them as specimens. However, the product number seal of MonotaRo has a strong shear strength and it can not be peeled off as it is. I had no choice but to use seal peeling. I would like the seal paste to be weakly sticky.
This review is about item#33142401.
Used to carry the ground coffee beans
5
From Japan
On 2015-12-09 19:06:03
To drink coffee outdoors, we carry ground beans and carry around. Because it is a wide mouth, easy to put in, easy to put out. Also, it is considerably hermetically sealed, it does not flavor, it is not damp, it is user-friendly.
This review is about item#33142374.

Related Products