Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Weight (kg) Overall Length (mm) Compatible TRUSCO Part Number Material (Bowl) Fluid Connection Caliber (Rc) Operating Pressure Range (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (kg) Overall Length (mm) Compatible TRUSCO Part Number Material (Bowl) Fluid Connection Caliber (Rc) Operating Pressure Range (MPa) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Normally open white type - - Air compressor /0.75 to 75kW - Metal bowl (gauge) drain port Rc1 / 8 - 3/8 0.1 to 1 5 to 60 1PC 1 DT4000-10-W-M 39228427 169.90 SGD
Shipped after 2017-10-26
Normally open white type - - Air compressor /0.75 to 75kW - Metal bowl (gauge) drain port Rc1 / 4 - 3/8 0.1 to 1 5 to 60 1PC 1 DT4000-10-W-M2 39228436 149.90 SGD
Shipped after 2017-10-25
Normally open white type - - Air compressor /0.75 to 75kW - Metal bowl (gauge) drain port Rc1 / 4 - 1/2 0.1 to 1 5 to 60 1PC 1 DT4000-15-W-M2 39228454 139.90 SGD
In stock
Normally open white type - - Air compressor /0.75 to 75kW - Metal bowl (gauge) drain port Rc1 / 8 - 1/2 0.1 to 1 5 to 60 1PC 1 DT4000-15-W-M 39228445 149.90 SGD
Shipped after 2017-11-02
Normally open White type 0.3 177 Air compressor / 0.75-75 kW - Polycarbonate ball Drain in compressed air (water or oil) 1/2 0.1 - 1 5 - 60 1PC 1 DT3000-15-W 33122844 94.69 SGD
In stock
Normally open White type 0.3 177 Air compressor / 0.75-75 kW 353-1635 Polycarbonate ball Drain in compressed air (water or oil) 3/8 0.1 - 1 5 - 60 1PC 1 DT3000-10-W 33122853 94.69 SGD
In stock
Normally open White type 0.45 199 Air compressor / 0.75-75 kW 353-1651 Polycarbonate ball Drain in compressed air (water or oil) 1/2 0.1 - 1 5 - 60 1PC 1 DT4000-15-W 33122862 95.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
During machine maintenance
4
From Japan
On 2016-08-18 18:21:13
After exchanging, the machine is working normally. I think it's good.
This review is about item#33122844.
Air - compressor - drain.
5
From Japan
On 2014-08-27 15:01:27
Are you tied up with DT 3000-15 - WH.?
This review is about item#33122844.

Related Products