Buy more than* S$200* and get FREE SHIPPING

Flexible Fluoropolymer Hose, Tube Type

3.00 (2)
...see all>
Product Options
ADD TO CART
Length (m) Type Color Tone Standard Weight (g/m) Allowable Bending Radius (20 deg C) (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length (m) Type Color Tone Standard Weight (g/m) Allowable Bending Radius (20 deg C) (mm) Outer Diameter (phi mm) Inner Diameter (phi mm) Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 Tubetype Transparency 45 36 9 6 -20 to 80 1PC 1 E-PD-6 33054122 42.41 SGD
Shipped after 2017-10-24
2 Tubetype Transparency 80 48 12 8 -20 to 80 1PC 1 E-PD-8 33054174 33.99 SGD
In stock
2 Tubetype Transparency 45 35 9 6 -20 to 80 1PC 1 E-PD-6 33054104 23.66 SGD
Shipped after 2017-10-24
3 Tubetype Transparency 80 48 12 8 -20 to 80 1PC 1 E-PD-8 33054183 49.54 SGD
Shipped after 2017-10-25
1 Tubetype Transparency 45 35 9 6 -20 to 80 1PC 1 E-PD-6 33054095 12.70 SGD
In stock
5 Tube type Transparency - - 4 2 -20 to 80 1PC 1 E-PD-2 33053991 28.15 SGD
Shipped after 2017-10-24
4 Tube type Transparency 20 24 6 4 -20 to 80 1PC 1 E-PD-4 33054052 27.24 SGD
Shipped after 2017-10-25
5 Tube type Transparency 20 24 6 4 -20 to 80 1PC 1 E-PD-4 33054061 31.68 SGD
Shipped after 2017-10-25
10 Tube type Transparency 80 48 12 8 -20 to 80 1PC 1 E-PD-8 33054217 159.90 SGD
Shipped after 2017-10-25
2 Tube type Transparency - - 4 2 -20 to 80 1PC 1 E-PD-2 33053964 8.88 SGD
Shipped after 2017-10-24
3 Tube type Transparency - - 4 2 -20 to 80 1PC 1 E-PD-2 33053973 14.66 SGD
Shipped after 2017-10-24
3 Tube type Transparency 45 36 9 6 -20 to 80 1PC 1 E-PD-6 33054113 33.31 SGD
Shipped after 2017-10-24
20 Tube type Transparency 80 48 12 8 -20 to 80 1PC 1 E-PD-8 33054226 269.90 SGD
N/A
4 Tube type Transparency 80 48 12 8 -20 to 80 1PC 1 E-PD-8 33054192 63.13 SGD
Shipped after 2017-10-24
5 Tube type Transparency 80 48 12 8 -20 to 80 1PC 1 E-PD-8 33054201 119.90 SGD
Shipped after 2017-10-25
5 Tube type Transparency 45 36 9 6 -20 to 80 1PC 1 E-PD-6 33054131 73.43 SGD
Shipped after 2017-10-24
10 Tube type Transparency - - 4 2 -20 to 80 1PC 1 E-PD-2 33054007 41.43 SGD
Shipped after 2017-10-25
20 Tube type Transparency - - 4 2 -20 to 80 1PC 1 E-PD-2 33054016 66.90 SGD
In stock
10 Tube type Transparency 45 36 9 6 -20 to 80 1PC 1 E-PD-6 33054147 119.90 SGD
Shipped after 2017-10-25
2 Tube type Transparency 20 24 6 4 -20 to 80 1PC 1 E-PD-4 33054034 14.21 SGD
In stock
1 Tube type Transparency 80 48 12 8 -20 to 80 1PC 1 E-PD-8 33054165 17.95 SGD
In stock
3 Tube type Transparency 20 24 6 4 -20 to 80 1PC 1 E-PD-4 33054043 36.87 SGD
Shipped after 2017-10-25
20 Tube type Transparency 45 36 9 6 -20 to 80 1PC 1 E-PD-6 33054156 169.90 SGD
Shipped after 2017-10-25
4 Tube type Transparency - - 4 2 -20 to 80 1PC 1 E-PD-2 33053982 19.32 SGD
Shipped after 2017-10-25
10 Tube type Transparency 20 24 6 4 -20 to 80 1PC 1 E-PD-4 33054077 63.61 SGD
In stock
20 Tube type Transparency 20 24 6 4 -20 to 80 1PC 1 E-PD-4 33054086 139.90 SGD
Shipped after 2017-10-25
1 Tube type Transparent 12 12 4 2 -20 - 80 1PC 1 E-PD-2 33053955 4.94 SGD
In stock
1 Tube type Transparent 20 24 6 4 -20 - 80 1PC 1 E-PD-4 33054025 6.44 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
As a gas checking gauge of the motorcycle
1
From Japan
On 2016-04-25 10:46:34
Although it was flexible and tube type hose, it was extremely hard and could not be bent. It was as hard as a copper pipe. I thought that the explanation was inadequate or that it became stiff with long-term inventory items due to secular change.
This review is about item#33054095.
For repair of brake breeder
5
From Japan
On 2012-12-06 23:59:51
The hose of the tool which replaces the brake fluid has been damaged by many years of use, so I was looking for a repair tube. In a general PVC fuel hose, flexibility is perfect but there is difficulty in durability of the brake fluid counterpart. So I was thinking about teflon hose, but I was in trouble because the handling was hard so I decided on this "flexible" fluorine hose. Flexible is handling, because it is rather rigid in terms of material, we needed ingenuity to warm up the plug into the mounting adapter. However, it does not get crushed even if negative pressure of suction is applied, so it is very well conditioned. The bleek bleeder tool was quite expensive, so it was saved because we did not replace it. I think that it was also very good that there was sale in units of 1 m.
This review is about item#33054025.

Related Products