Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Third-Party Reference Number (TOKIKO) Third-Party Reference Number (FBL) Third-Party Reference Number (SUMITOMO) Third-Party Reference Number (KASHIYAMA) Third-Party Reference Number (MIYAKO) Third-Party Reference Number (AKEBONO) Our Reference Number (MonotaRO) Third-Party Reference Number (PITWORK) Third-Party Reference Number (HITACHI) Third-Party Reference Number (TACTI) Part No. Compatible Model Other Company's Reference Number (Nisshinbo) Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (TOKIKO) Third-Party Reference Number (FBL) Third-Party Reference Number (SUMITOMO) Third-Party Reference Number (KASHIYAMA) Third-Party Reference Number (MIYAKO) Third-Party Reference Number (AKEBONO) Our Reference Number (MonotaRO) Third-Party Reference Number (PITWORK) Third-Party Reference Number (HITACHI) Third-Party Reference Number (TACTI) Part No. Compatible Model Other Company's Reference Number (Nisshinbo) Manufactutrer Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - 04491-87511-000 Cuore / Mira - Daihatsu 1Set(4Sheet) 1 J0004 33048391 -
Discontinued
[x]
TN700M AFP-510S SN126P D2243M-02 MD-335M AN-699WK - AY060-TY029 - V9118-B036 04466-30210 Mark X PF1494 Toyota 1Set(4Sheet) 1 J2243M 01638552 43.44 SGD
Shipped after 2017-10-26
TN678M AFP-562S SN130P D2257M-02 MD-365M AN-713WK - AY040-TY076 - V9118-A107 04465-52230 Probox / Succeed PF1540 Toyota 1Set(4Sheet) 1 J2257M 01638568 46.39 SGD
Shipped after 2017-10-23
TN707 AFP-573 SN138 D2274-02 MD-399 AN-742K - AY040-TY086 - V9118-A110 04465-02220 Corolla PF1524 Toyota 1Set(4Sheet) 1 J2274 01638638 61.18 SGD
Shipped after 2017-10-26
- - - - - - - - - - - March - Nisan 1Set(4Sheet) 1 J1055M 33048407 -
Discontinued
[x]
- - - - - - - - - - - Skyline - Nisan 1Set(4Sheet) 1 J1145M 33048425 -
Discontinued
[x]
TN256 AFP-166 SN257 D6038-02 MD-004 AN289K - AY040-KE018 NDP-183 V9118-M001 5-86005-262-0 Minica / Minikatoppo PF3244 Mitsubishi 1Set(4Sheet) 1 J6038 33048617 -
Discontinued
[x]
TN539 AFP-361 SN855 D7036-02 MD-145 AN463WK - AY040-FJ004 NDP-253 - 26296-AC040 Forester / Impreza PF7390 Pleiades 1Set(4Sheet) 1 J7036 33048687 74.82 SGD
Shipped after 2017-10-23
- - - - - - - - - - - Diamante / sigma - Mitsubishi 1Set(4Sheet) 1 J6043M 33048635 -
Discontinued
[x]
TN585M AFP-392S SN685P D2174M-02 MD-187M AN618WK - - NDP-278C V9118A078 04465-52030 Vitz PF1471 Toyota 1Set(4Sheet) 1 J2174M 33048531 43.59 SGD
Shipped after 2017-10-23
TN540M AFP-431S SN849P D2150M-02 MD-192M AN469WK - AY040-TY049 NDP-270C V9118A056 04465-28340 Town Ace Noah PF1404 Toyota 1Set(4Sheet) 1 J2150M 33048522 47.50 SGD
Shipped after 2017-10-23
TN429M AFP-318S SN568P D1202M-02 MD-027M AN431WK - AY040-NS021 NDP-216C V9118-N011 1N04-33-28Z Sunny / Rukinokupe PF2356 Nisan 1Set(4Sheet) 1 J1202M 33048434 -
Discontinued
[x]
TN245M AFP-191S SN799P D6039M-02 MD-020M AN313WK - AY040-MT002 NDP-159C V9118-M006 MR389504 Delica Space Gear / Delica Cargo PF3233 Mitsubishi 1Set(4Sheet) 1 J6039M 33048626 61.08 SGD
Shipped after 2017-10-23
TN542 AFP-364 SN296 D6089-02 MD-119 AN486K - - NDP-286 - 1Y0E-26-48Z Mini Pajero / Pajero iO PF3417 Mitsubishi 1Set(4Sheet) 1 J6089 33048653 58.23 SGD
Shipped after 2017-10-26
TN666 AFP-509 SN125 D2242-02 MD-336 AN-636K - AY040-TY071 - V9118-A097 04465-30300 Mark X - Toyota 1Set(4Sheet) 1 J2242 01638604 55.69 SGD
Shipped after 2017-10-26
TN603 AFP444 SN680 D2193-02 MD-278 AN-636 - AY040-TY057 NDP-325 V9118A083 04465-30280 Mark Ⅱ PF1442 Toyota 1Set(4Sheet) 1 J2193 46839335 -
Discontinued
[x]
TN606M AFP-443S SN679P D2198M-02 MD-277M AN-639WK - AY060-TY021 - V9118-B032 04466-28030 Ipsum, Estima PF1449 Toyota 1Set(4Sheet) 1 J2198M 01638586 44.73 SGD
Shipped after 2017-10-26
TN624 AFP-495 SN909 D2223-02 MD-314 AN-670K - AY040-TY068 - V9118-A094 04465-21020 Alphard PF1480 Toyota 1Set(4Sheet) 1 J2223 01638613 59.33 SGD
Shipped after 2017-10-26
TN552 AFP442 SN877 D2197-02 MD-272 AN638WK - - - V9118-A084 04465-28400 Estima PF1448 Toyota 1Set(4Sheet) 1 J2197 01638577 47.18 SGD
Shipped after 2017-10-26
TN419M AFP228S SN421P D5070M-02 MD-100M AN-376W - AY040-HN007 NDP-206C V9118H013 45022-S04-408 Civic PF8264 Honda 1Set(4Sheet) 1 J5070M 46839344 55.35 SGD
Shipped after 2017-10-23
TN616 AFP-476 SN890 D2217-02 MD-300 AN-667WK - AY040-TY062 - V9118-A088 04465-02070 Ipsum PF1470 Toyota 1Set(4Sheet) 1 J2217 01638595 53.83 SGD
Shipped after 2017-10-26
TN623 AFP-503 SN687 D2222-02 MD-307 AN-671K - AY040-TY067 - V9118-A090 04465-30340 Wish PF1479 Toyota 1Set(4Sheet) 1 J2222 01638622 57.93 SGD
Shipped after 2017-10-23
TN222 AFP-175 SN553 D9013-02 MD-002 AN282K - AY040-KE004 NDP-181 V9118-S001 55810-60F03 Alto PF9183 SUZUKI 1Set(4Sheet) 1 J9013 33048705 -
Discontinued
[x]
TM562M AFP-370S SN854P D2173M-02 MD-159M AN489WK - AY060-TY018 - V9118-B026 04466-22180 Altezza PF1421 Toyota 1Set(4Sheet) 1 J2173M 01638543 39.02 SGD
Shipped after 2017-10-26
TN573 AFP383 SN671 D2180-02 MD-261 AN-603 - AY040-TY022 NDP-327 V9118A077 04465-13030 Corolla PF1430 Toyota 1Set(4Sheet) 1 J2180 46839326 -
Discontinued
[x]
TN401M AFP264S SN572P D1165M-02 MD-051M AN-372W - AY040-NS063 NDP-188C V9118N026 41060-0P690 Avenir PF2261 NISSAN 1Set(4Sheet) 1 J1165M 46839301 -
Discontinued
[x]
TN239 AFP-241 SN414 D5034-02 MD-005 AN332K - AY040-HN003 NDP-196 V9118-H002 45022-SD5-040 Acty PF8278 Honda 1Set(4Sheet) 1 J5034 33048574 43.51 SGD
Shipped after 2017-10-23
TN291 AFP-369 SN647 D2104-02 MD-048 AN334K - AY040-TY025 NDP-236 V9118-A060 04465-26160 Hiace Regius PF1237 Toyota 1Set(4Sheet) 1 J2104 33048486 66.55 SGD
Shipped after 2017-10-23
TN634M AFP471S SN898P D1250M-02 MD-297M AN-675W - AY040-NS110 NDP-401C V9118N071 41060-AX085 Cube - Nisan 1Set(4Sheet) 1 J1250M 46839317 58.23 SGD
Shipped after 2017-10-27
TN101M AFP-63 SN606 D2023-02 MD-001 AN113K - AY040-TY012 NDP-174 V9118-A009 04465-10040 Corolla PF1077C Toyota 1Set(4Sheet) 1 J2023 33048461 44.62 SGD
Shipped after 2017-10-23
TN445M AFP-407S SN661P D2125M-02 MD-074M AN398WK - AY060-TY017 NDP-299C V9118B016 04466-24010 Crown / Crown Majesta PF1363 Toyota 1Set(4Sheet) 1 J2125M 33048513 38.82 SGD
Shipped after 2017-10-23
TN237M AFP-146S SN252P D3062M-02 MD-025M AN298WK - AY040-MA005 NDP-176C V9118-X002 1U05-33-28Z Demio / Festiva Mini Wagon PF5232 Mazda Motor Corporation 1Set(4Sheet) 1 J3062M 33048556 -
Discontinued
[x]
TN277 AFP-224 SN631 D2088-02 MD-037 AN322K - AY040-TY016 NDP-190 V9118-A068 04465-06020 Mark 2 / Chaser / Cresta PF1228 Toyota 1Set(4Sheet) 1 J2088 33048477 62.37 SGD
Shipped after 2017-10-23
TN525M AFP-355S SN859P D1211M-02 MD-144M AN629WK 32576826 [M1211M-01] AY040-NS043 NDP-274C V9118-N033 5-86122-883-0 Caravan/Elgrand - Nissan 1Set(4Sheet) 1 J1211M 33048443 57.40 SGD
Shipped after 2017-10-23
TN566M AFP-390S SN584P D1233M-02 MD-263M AN614WK 32576844 [M1803M-01] AY040-NS053 NDP-275C - 1N13-33-28Z Sunny / Lucinope - Nissan 1Set(4Sheet) 1 J1233M 33048452 55.12 SGD
Shipped after 2017-10-23
TN413M AFP-267S SN645P D2118M-02 MD-010M AN394WK 32576853 [M2118M-01] AY040-TY022 NDP-211C V9118-A039 04465-05010 Corona / Karina / Caldina wagon - Toyota 1Set(4Sheet) 1 J2118M 33048504 62.00 SGD
Shipped after 2017-10-23
TN600M AFP-395S SN686P D2183M-02 MD-262M AN634WK 32576792[M2173M-01] - NDP-317C V9118A082 04465-12580 Fun cargo - Toyota 1Set(4Sheet) 1 J2183M 33048547 47.64 SGD
Shipped after 2017-10-23
TN421M AFP-277S SN424P D5019M-02 MD-043M AN378WK 32577027[M5019M-01] AY040-HN008 DNP-215C - 06450-S3Y-A10 Civic - Honda 1Set(4Sheet) 1 J5019M 33048565 45.91 SGD
Shipped after 2017-10-23
TN266M AFP-190S SN423P D5060M-02 MD-029M AN358WK 32576887[M5060M-01] AY040-HN012 NDP-235C V9118-H007 45022-S30-A00 Odyssey, Prestige - Honda 1Set(4Sheet) 1 J5060M 33048583 62.68 SGD
Shipped after 2017-10-23
TN410M AFP-296S SN426P D5066M-02 MD-086M AN359WK 32576835 [M5066M-01] AY060-HN005 NDP-244C - 06430-S0K-J01 Odyssey, Step wagon - Honda 1Set(4Sheet) 1 J5066M 33048592 40.11 SGD
Shipped after 2017-10-23
TN420M AFP-278S SN425P D5073M-02 MD-032M AN377WK - AY040-HN011 NDP-214C V9118-H005 06430-S0K-J01 Connectora - Honda 1Set(4Sheet) 1 J5073M 33048601 51.82 SGD
Shipped after 2017-10-23
TN294 AFP-257 SN636 D7026-02 MD-015 AN335K - AY040-FJ006 NDP-194 V9118-F002 MR334950 Sambar - Subaru 1Set(4Sheet) 1 J7026 33048662 -
Discontinued
[x]
TN559 - SN866 D7069-02 - AN475WK - - NDP290 - 26696-AE000 FORESTER - Subaru 1Set(4Sheet) 1 J7069 33048696 59.34 SGD
Shipped after 2017-10-23
TN227 AFP-172 SN629 D9016-02 MD-026 AN283K 37598915 [M9016-01] AY040-KE005 NDP-185 V9118-S003 55200-50870 WAGON R TURBO - Suzuki 1Set(4Sheet) 1 J9016 33048714 43.99 SGD
Shipped after 2017-10-23
TN504 AFP-173 SN554 D9017-02 MD-012 AN305K 32577036 [M9017-01] AY040-KE006 NDP-182 V9118-S002 55200-50FA0 Carry/ Every - Suzuki 1Set(4Sheet) 1 J9017 33048723 35.29 SGD
Shipped after 2017-10-23
TN477 AFP-336 SN576 D9023-02 MD-008 AN448K 32576941 [M9023-01] AY040-KE025 NDP-241 V9118-S006 55810-60FA3 Alto - Suzuki 1Set(4Sheet) 1 J9023 33048732 42.22 SGD
Shipped after 2017-10-23
TN569, 661 AFP-436 SN589 D9027-02 MD-112 AN610K 32576756 [M9033-01] AY040-KE121 NDP-292 V9118-S016 55810-58J00 Wagon R - Suzuki 1Set(4Sheet) 1 J9027 33048741 38.41 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 82
4 star 15
3 star 11
2 star 0
1 star 1
Review Rating: 4.62
109 Customer Reviews
The reviews are automatic translation.
Exchange of brake pads
5
From Japan
On 2017-10-19 22:31:05
Because it is a Japanese manufacturer, it can be used with confidence, it is the same as genuine, there is no brake. You can buy it cheaply.
This review is about item#33048486.
Maintenance of cars
5
From Japan
On 2017-08-07 12:32:17
It was replaced at the same time as the rotor exceeded the wear limit. 0alityality robi payrence twalityalityalityalityalityalityalityalityalityalityalityalityality payrencealityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityalityality payrencealityalityalityalityalityality404040 0 payrence4040 0
This review is about item#33048662.
Maintenance
5
From Japan
On 2017-07-20 20:57:54
Is good. Brake feeling is not bad. I am worried about something so cheap · · · I always buy MK Kashiyama.
This review is about item#33048547.
Brake pad exchange
5
From Japan
On 2017-07-19 16:16:18
Purchased for replacement of the front brake pad. There is no mounting problem. There is no problem at present for use as well.
This review is about item#33048583.
Car inspection of minicars
5
From Japan
On 2017-03-14 23:04:51
Although I am using about two years after replacement, the effectiveness and durability are no problem. Although it may be a problem of compatibility because it was exchanged with a cast iron rotor made by Paroto, dust may be slightly higher compared to genuine and aggressiveness to the rotor may also be enhanced. Although it may sound better to hear somewhat if it says "feel like a brake of a European car".
This review is about item#33048662.
I used it variously ...
5
From Japan
On 2017-02-11 11:24:16
I caught in a price range and used various goods. I think that MK's is the best at 4 points of the safety performance, of course, the quietness (at the time of braking) the rate of occurrence of the brake powder, the price range (this is important) I do not have any claims Because.
This review is about item#33048486.
Maintenance of my car
5
From Japan
On 2017-01-31 21:15:47
Although it has been running for a while after exchanging, it does not produce sound and its effectiveness is also good and it can be used without problems
This review is about item#33048531.
Purchase for brake replacement
5
From Japan
On 2017-01-03 19:56:25
Purchased for replacing brake pads, the reason for purchasing this product was because it was cheapest in Japan. There is no problem with braking property and no keyy sound at brake. Is not it a good product?
This review is about item#33048741.
Exchange of fitting pads
5
From Japan
On 2016-12-15 20:25:28
I used the same thing last time. Because it is about 70,000 km running, I think that Pat life itself is not bad. Compared to genuine car fittings, there is not so much brake dust, so the price is also reasonable and I will continue to use the items from this manufacturer.
This review is about item#33048565.
When replacing brake
4
From Japan
On 2016-10-06 19:09:35
When there is room in the schedule, purchase at 10% OFF or 5% OFF on Saturday and Sunday order. It is cheap even though it is ordinary, but this is very economical.
This review is about item#33048741.

Related Products