Buy more than* S$200* and get FREE SHIPPING

Linemate Hose 3130-04

Inner Diameter (mm)
6.3
Outer Diameter (mm)
12.4
Inside Diameter (inch)
1/4
Name
04
Minimum Bending Radius (mm)
40
Maximum Working Pressure (MPa)
20.0
...see all>
Product Options
ADD TO CART
Operating Temperature Range (deg C) Length (m) Compatible Compatible Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Temperature Range (deg C) Length (m) Compatible Compatible Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
-40 to 100 2 Fitting type / Ryuzaburu, Swayze General mineral hydraulic oil 1PC 1 3130-04 33018596 31.17 SGD
In stock
-40 to 100 3 Fitting type / Ryuzaburu, Swayze General mineral hydraulic oil 1PC 1 3130-04 33018605 51.14 SGD
Shipped after 2017-10-24
-40 to 100 4 Fitting type / Ryuzaburu, Swayze General mineral hydraulic oil 1PC 1 3130-04 33018614 62.00 SGD
Shipped after 2017-10-24
-40 to 100 5 Fitting type / Ryuzaburu, Swayze General mineral hydraulic oil 1PC 1 3130-04 33018623 74.92 SGD
Shipped after 2017-10-24
-40 to 100 7 Fitting type / Ryuzaburu, Swayze General mineral hydraulic oil 1PC 1 3130-04 33018641 109.90 SGD
Shipped after 2017-10-24
-40 to 100 8 Fitting type / Ryuzaburu, Swayze General mineral hydraulic oil 1PC 1 3130-04 33018657 119.90 SGD
Shipped after 2017-10-24
-40 to 100 9 Fitting type / Ryuzaburu, Swayze General mineral hydraulic oil 1PC 1 3130-04 33018666 129.90 SGD
Shipped after 2017-10-24
-40 to 100 1 Fitting type / Ryuzaburu, Swayze General mineral hydraulic oil 1PC 1 3130-04 33018587 15.82 SGD
In stock
-40 - 100 6 Joint type / reusable, swage Mineral-based general hydraulic fluid 1PC 1 3130-04 33018632 87.52 SGD
In stock
-40 - 100 10 Joint type / reusable, swage Mineral-based general hydraulic fluid 1PC 1 3130-04 33018675 149.90 SGD
Shipped after 2017-10-24
-40 - 100 20 Joint type / reusable, swage block Mineral general hydraulic fluid 1PC 1 3130-04 33018684 289.90 SGD
In stock
ADD TO CART

Related Products