Buy more than* S$200* and get FREE SHIPPING

Linemate Hose 3130-03

4.50 (2)
Inner Diameter (mm)
4.8
Outer Diameter (mm)
10.4
Inside Diameter (inch)
3/16
Minimum Bending Radius (mm)
30
...see all>
Product Options
ADD TO CART
Compatible Fluid Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Fluid Name Maximum Working Pressure (MPa) Operating Temperature Range (deg C) Length (m) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
General mineral hydraulic oil 03 20.0 -40 to 100 9 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018553 139.90 SGD
Shipped after 2017-10-24
General mineral hydraulic oil 03 20.0 -40 to 100 5 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018517 76.10 SGD
Shipped after 2017-10-24
General mineral hydraulic oil 03 20.0 -40 to 100 7 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018535 109.90 SGD
Shipped after 2017-10-24
General mineral hydraulic oil 03 20.0 -40 to 100 8 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018544 119.90 SGD
Shipped after 2017-10-24
General mineral hydraulic oil 03 20.0 -40 to 100 1 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018474 19.02 SGD
Shipped after 2017-10-24
General mineral hydraulic oil 03 20.0 -40 to 100 2 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018483 45.90 SGD
Shipped after 2017-10-24
General mineral hydraulic oil 03 20.0 -40 to 100 3 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018492 60.32 SGD
Shipped after 2017-10-24
General mineral hydraulic oil 03 20.0 -40 to 100 4 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018501 63.18 SGD
Shipped after 2017-10-24
General mineral hydraulic oil 03 20.0 -40 to 100 6 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018526 89.75 SGD
Shipped after 2017-10-24
Mineral general hydraulic oil 3 20 -40 To 100 10 Fitting type / Ryuzaburu, Swayze 1PC 1 3130-03 33018562 149.90 SGD
In stock
Mineral general hydraulic fluid 03 20.0 -40 - 100 20 Joint type / reusable, swage block 1PC 1 3130-03 33018571 289.90 SGD
Shipped after 2017-10-24
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Exchange hose for hydraulic equipment
4
From Japan
On 2014-08-01 10:41:30
It is lightweight and easy to handle, but it seems to be vulnerable to breaking and particularly heat. After that, although it is saved if the price is a little cheaper ...
This review is about item#33018571.
Replacement of ultra-small backhoe hydraulic hose
5
From Japan
On 2014-01-28 19:51:22
It is thought that it is easy to use it as a substitute for the hydraulic hose of the ultra-small backhoe, screwing in the connection fitting if there is a tool. Although it is screwed in connection, it has no oil leakage and can be used without problems.
This review is about item#33018501.

Related Products