Buy more than* S$200* and get FREE SHIPPING

Photo Matte Paper

5.00 (1)
Basis Weight (g/m2)
167
Paper Thickness (mm)
0.23
Whiteness (%)
97
Type
Matte paper
Compatible
Inkjet, pigments, dyes
...see all>
Product Options
ADD TO CART
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A4 1Pack(50Sheet) 1 KA450PM 33013276 17.76 SGD
Shipped after 2017-10-23
A3 1Pack(20Sheet) 1 KA320PM 33013267 19.98 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Create a certificate
5
From Japan
On 2015-12-23 22:23:38
I am always grateful for your help. This photo matte paper is being used to create a sports award. Paper quality is good 0.23 g and it is thick and comparable to CANON MG series printers. I like prints, photos, etc., and I like it very much, but it is rather expensive.
This review is about item#33013276.

Related Products