Buy more than* S$200* and get FREE SHIPPING

Decal Sheet

4.00 (1)
Thickness (mm)
0.21
...see all>
Product Options
ADD TO CART
Lanel Size (mm) Type Size Color Material Standard Overall Thickness (mm) Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lanel Size (mm) Type Size Color Material Standard Overall Thickness (mm) Surface Mounting Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
100x148 - - - - 0.21 - 1copy(2sheet) 1 51209 75079776 7.62 SGD
Shipped after 2017-10-31
210x297 - A4 - - 0.21 - 1copy(2sheet) 1 51207 75079785 15.48 SGD
Shipped after 2017-10-23
100x148 - - - - 0.21 - 1copy(2sheet) 1 51113 75079767 7.62 SGD
Shipped after 2017-10-23
210 x 297 Can be firmly pasted . A4 Transparent Coated paper, transparent adhesive film - No cut 1PC(2Sheet) 1 51112 32736837 15.67 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used to print on a printer and stick it on things.
4
From Japan
On 2011-03-13 00:23:37
If you do not put enough water and put water on it, wrinkles will come off. I hope it will succeed, but there are some difficult places to put it well.
This review is about item#32736837.

Related Products