Buy more than* S$200* and get FREE SHIPPING

Drill Stand

3.23 (44)
Purpose
For the management of cutting tools., For the management of cutting tools.
Storage Size
1.0 mm to 10mm(0.1 jump), 10.5 mm, 10.9 mm, 11 mm, 11.5 mm and 11.9 mm, 12 mm, 12.5 mm, 12.9 mm, 13 mm each one hole
Outer Diameter (phi mm)
About 180
Weight (g)
240
Height (mm)
Around 80
Material
Plastic
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 32622782 20.15 SGD
In stock
ADD TO CART
Customer Reviews
5 star 12
4 star 11
3 star 5
2 star 7
1 star 9
Review Rating: 3.23
44 Customer Reviews
The reviews are automatic translation.
Organizing drills and taps
4
From Japan
On 2017-10-10 00:25:28
It was awfully saved because we were in trouble because we organized separately buying drills and taps! I think that it would be better if you want to greed a little more lightly.
This review is about item#32622782.
Machine maintenance
5
From Japan
On 2017-07-27 07:57:56
The drill blade that was put in the box separately Clear, compact storage and easy to use. Thank you very much.
This review is about item#32622782.
Drilling work in general
4
From Japan
On 2017-06-26 17:39:23
Although the thickness indication of the drill was unclear, the painting display was clear with the white marker, and other reviews were helpful.
This review is about item#32622782.
Organization of drills and tidings
4
From Japan
On 2017-06-05 09:09:12
Price, manufacturer made abroad, plastic and so on from the beginning I did not expect much about accuracy and usability. I understand that characters are obscure in the image so I know it because I know it. I devised one with white ink before use. The accuracy of the insertion hole I think that the best solution is to "return the person who used it to the original place" rather than saying something. Although there are scattered reviews that it is difficult to rotate · hard, well, it is charming. Because it is not so heavy nor large. It's better than rolling over and overturning. .
It is convenient to install near the drill board.
5
From Japan
On 2017-05-04 14:17:17
It can store a wide variety of drills, is easy to use, and is easy to keep in order.
This review is about item#32622782.
Organizing drill bits
3
From Japan
On 2016-09-29 17:33:48
Rotation was bad, but it got to run smoothly when polishing the joint with paper.
This review is about item#32622782.
Organization of steel cutting off
5
From Japan
On 2016-04-11 15:37:37
It is very easy to use, but there are as many holes as there are, so I think that it is more convenient to use at least two more at a time.
This review is about item#32622782.
Used to speed up the installation and removal of a drilling tool for a hobby "Sailboat Production"
5
From Japan
On 2015-10-25 14:52:25
Firstly, the bottom part is rotatable and it is easy to check the tool inserted in the stand. Next, the position of the storage hole of each size has a moderate inclination and it is convenient for checking and detaching the cutting tool. Furthermore, the size of each storage hole is clearly stated and it is easy to manage the tool. Currently it is located in front of the workbench and it can be used at any time.
This review is about item#32622782.
For organizing the tool box
5
From Japan
On 2015-10-16 17:32:11
Since it is not metal, its use is good.
This review is about item#32622782.
Organizing drill bits
2
From Japan
On 2015-03-19 17:15:46
Although the price is satisfactory, the numbers written beside the bit insertion part are hard to see, black stands can not be seen with black numbers.
This review is about item#32622782.

Related Products