Buy more than* S$200* and get FREE SHIPPING

Safety Shoes 85402

4.19 (141)
Material (toe core)
resin, Resin toe
Foot Width
4E, 4E
Standard Weight (g/1 leg)
About 315 (25.0cm), About 315 (25.0 cm)
Material (Skin)
Synthetic leather, Synthetic leather
Manufacturing Process
Cement system, Cement system
...see all>
Product Options
ADD TO CART
Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
EVA, rubber, EVA+ rubber 23, 23.0 white, White 1Pair 1 85402 11085252 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA+ rubber 24, 24.0 white, White 1Pair 1 85402 11085261 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 24.5, 24.5 white, White 1Pair 1 85402 11085277 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 25, 25.0 white, White 1Pair 1 85402 11085286 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA+ rubber 25.5, 25.5 white, White 1Pair 1 85402 11085295 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 26, 26.0 white, White 1Pair 1 85402 11085304 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 26.5, 26.5 white, White 1Pair 1 85402 11085313 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA+ rubber 27, 27.0 white, White 1Pair 1 85402 11085322 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 28, 28.0 white, White 1Pair 1 85402 11085331 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA+ rubber 29, 29.0 white, White 1Pair 1 85402 11085347 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA+ rubber 23, 23.0 black, Black 1Pair 1 85402 11085356 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA+ rubber 24, 24.0 black, Black 1Pair 1 85402 11085365 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 24.5, 24.5 black, Black 1Pair 1 85402 11085374 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 25, 25.0 black, Black 1Pair 1 85402 11085383 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 25.5, 25.5 black, Black 1Pair 1 85402 11085392 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA+ rubber 26, 26.0 black, Black 1Pair 1 85402 11085401 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA+ rubber 26.5, 26.5 black, Black 1Pair 1 85402 11085417 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 27, 27.0 black, Black 1Pair 1 85402 11085426 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA+ rubber 28, 28.0 black, Black 1Pair 1 85402 11085435 42.89 SGD
Shipped after 2017-10-23
EVA, rubber, EVA + RUBBER 29, 29.0 black, Black 1Pair 1 85402 11085444 42.89 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 81
4 star 31
3 star 12
2 star 9
1 star 8
Review Rating: 4.19
141 Customer Reviews
The reviews are automatic translation.
Wear it anyway.
4
From Japan
On 2017-09-14 19:51:06
I make it a fashionable feeling (by myself) making shoelaces a crepe string and wear it. I think that the comfort is good as well.
This review is about item#11085401.
During transportation work
5
From Japan
On 2017-08-14 23:23:20
Although it was a safety shoe, it was cheap and it was very good to wear comfortably.
This review is about item#11085304.
I used it at the time of grass removal with mushrooms
4
From Japan
On 2017-07-26 17:19:20
Since the shoes for mountaineering are 4E, I ordered with shoes of the same size There was no problem even if we walked the part of the deco boko There was no problem for dirt so far
This review is about item#11085426.
Indoor work
3
From Japan
On 2017-06-06 12:26:19
Although I was worried about slipperiness in the review, there was no problem because of the work on the indoor wooden floor. I ordered the smallest 23 cm, but it is also quite large compared to general women's sneakers, sometimes called 4E. Although it was a good item that did not seem cheap to price, I think that I will not repeat. I am glad if the size for women is substantial.
This review is about item#11085252.
When assembling the scaffold
4
From Japan
On 2017-05-21 15:09:30
Because it is 4E, it is light and easy to move with no toes on the toes widely touched
This review is about item#11085313.
Used for normal work
1
From Japan
On 2017-05-18 22:06:35
I was in trouble as my socks got wet when I wore it in a place where the turf was wet. It is very disappointing. I would like to exchange it if I can exchange it. I am not wearing it now. It is very disappointing.
This review is about item#11085401.
Maintenance of machine
1
From Japan
On 2017-04-07 19:09:19
Whether the shoe sole is thin, it quickly became slippery. In addition, it is dangerous as safe shoes because it slides very much from the beginning
This review is about item#11085444.
During machine maintenance
5
From Japan
On 2017-03-30 15:54:54
I always patronize, but it is light, long lasting and is very good.
This review is about item#11085304.
For shoes
5
From Japan
On 2017-03-09 14:47:37
It is easy to handle as a warehouse warehouse for food and is affordable.
This review is about item#11085417.
Sales
5
From Japan
On 2017-03-01 14:50:34
The price is reasonable, comfortable to wear and safe shoes so it is safe Cospa number one.
This review is about item#11085286.

Related Products