Buy more than* S$200* and get FREE SHIPPING

Protective Clothing

4.25 (4)
Caution
Protection against liquid splashes, not against the steam and gas.
Purpose
Chemical manufacturing, pharmaceutical industry, petrochemical industry, tank cleaning, inspection, and maintenance, agricultural chemical products handling, decontamination work in the demolition of the incinerator (dioxins), PCB treatment, contamination
Manufacturing Process
Tyvek
Color
Yellow
...see all>
Product Options
ADD TO CART
Weight (g) Appliable Chest Measurement (cm) Compatible Height (cm) Size TGK Product Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Appliable Chest Measurement (cm) Compatible Height (cm) Size TGK Product Number TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- to 92 to 170 S 532-87-04-76 - 1PC 1 CType 10788531 44.62 SGD
Shipped after 2017-10-23
280 92 - 100 168 - 176 M 532-87-04-77 - 1PC 1 C type 10788547 41.61 SGD
Shipped after 2017-10-23
320 100 - 108 174 - 182 L 532-87-04-78 337-2235 1PC 1 C-form 10788556 45.90 SGD
Shipped after 2017-10-23
330 108 - 116 180 - 188 XL 532-87-04-79 337-2243 1PC 1 C-form 10788565 42.42 SGD
Shipped after 2017-10-23
360 116 - 124 186 - 194 XXL 532-87-04-80 - 1PC 1 C type 10788574 44.80 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
When going under the printing machine
5
From Japan
On 2017-07-11 09:44:02
I think that it is good because it can completely block oil and oil liquids. Since there is no breathability, heat can not be installed in clothes during the summer, so it can not be installed for a long time.
This review is about item#10788547.
Painting work
5
From Japan
On 2016-11-16 19:32:01
I am allergic to paint, but if I wear a mask on this protective clothing I will be saved for working without problems. There is no problem with durability.
This review is about item#10788547.
When handling chemicals
3
From Japan
On 2016-07-14 16:15:56
It was disappointing because it was almost satisfactory, but the part that covers the fastener was like a double-sided tape rather than a hook and loop tape.
This review is about item#10788556.
During machine maintenance
4
From Japan
On 2015-12-03 13:22:56
I think that it is considerably superior in waterproofness. However, I think that the use feeling will be better if you reduce the steam a little more.
This review is about item#10788556.

Related Products