Buy more than* S$200* and get FREE SHIPPING

Floor Mat

3.88 (8)
Heat-Resistant Temperature (deg C)
60
Thickness (mm)
6
Width (mm)
600
Length (mm)
1800
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Light blue PVC, Itoshin (polyester) 1Sheet 1 - 10276865 41.60 SGD
Shipped after 2017-10-23
413-3480 Blue PVC, CORE (POLYESTER) 1Sheet 1 - 10276856 41.60 SGD
Shipped after 2017-10-23
413-3501 Green PVC, CORE (POLYESTER) 1Sheet 1 - 10276874 41.60 SGD
Shipped after 2017-10-23
413-3510 Orange PVC, CORE (POLYESTER) 1Sheet 1 - 10276883 -
Discontinued
[x]
413-3528 Black PVC, CORE (POLYESTER) 1Sheet 1 - 10276892 41.60 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 3.88
8 Customer Reviews
The reviews are automatic translation.
At the production site on site
5
From Japan
On 2017-06-30 08:19:06
With stable quality, I will always purchase.
This review is about item#10276856.
At the foot of work
3
From Japan
On 2015-03-09 09:38:58
There is a sense of stability because there is no thickness, but I do not understand well whether it leads to fatigue alleviation.
This review is about item#10276856.
Mat for assembling electronic parts
5
From Japan
On 2014-12-11 15:35:01
When I bought a few papers and confirmed it to the workers, it was popular that the standing work on the work became relatively easy. I plan to purchase it in the future.
This review is about item#10276874.
Used as a stair curing by cutting a long length
5
From Japan
On 2014-11-11 08:13:26
Good for stair curing.
This review is about item#10276883.
Work vehicle
3
From Japan
On 2014-10-12 14:21:13
I thought that it would be nice if there was wide width.
This review is about item#10276892.
Work vehicle
3
From Japan
On 2014-10-12 14:20:45
I thought that it would be nice if there was wide width.
This review is about item#10276892.
Standing work mat
2
From Japan
On 2014-03-24 23:16:14
I bought it as a mat for standing work. Cushioning properties are very good for helping to reduce fatigue. However, our work is not a feeling "Do not move to the same position and stay standing", but "I always work with 2 to 3 steps while working" style, but it is difficult for this "move forward" action There is. The feeling of grip is too strong and my legs get caught. In addition, the surface of the mat stood up and stood out when it was used for 3 days. Although it was unsuitable for our work, I think whether it is reasonable and effective if it is a workplace with little movement. I think freedom is also GOOD because it can be separated easily.
This review is about item#10276874.
Floor mat of packing line
5
From Japan
On 2009-01-17 21:48:23
In the workplace, because the floor is a concrete release, the feet are cold in the winter, it is very painful, but I think that after the purchase we relaxed considerably. Especially for elderly female part people have a good reputation. I think that it is better if there are variations in size.
This review is about item#10276856.

Related Products