Buy more than* S$200* and get FREE SHIPPING

Test Tube, PP

3.25 (4)
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Body Size (phi mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Body Size (phi mm) Capacity (mL) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-299-02 15 20 150 1Box(50PC) 1 - 10066262 22.55 SGD
Shipped after 2017-10-23
6-299-03 18 30 180 1Box(50PC) 1 - 10066271 27.23 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For storage of glass-made glass cutter
5
From Japan
On 2017-03-24 15:15:56
When I found what I was looking for the size and material I was looking for to store a pen type glass cutter I even memorized even the emotion. Indeed, there is no transparency as a test tube, and although I feel cheapness, I am satisfied because it is not used as a test tube in the first place.
This review is about item#10066262.
For storing samples for stirring mixture
1
From Japan
On 2014-11-20 13:25:04
Unfortunately the function as a test tube is not fully satisfied. There is a large step and two depressions which seems to have been made by the manufacturing method on the bottom part inside the product. It is unsuitable for applications that use suspensions. The finish of the product is somewhat chic. It is miscellaneous goods level. If it is divisible by the image of "PP container in the form of a test tube", not as a "test tube", there is no problem. For manufacturers we would like to make efforts to increase the accuracy by carefully forming the forming mold.
This review is about item#10066262.
Exhibition event (as a part of children's work)
4
From Japan
On 2014-03-26 14:50:47
In Eco-Products 2013, we asked our children to create wind turbines (wind power generation models) floating in water that also serve as our company's technology introduction. Because it is targeted at children, safety, as well as size and weight, was sought. How to use the examiner this time was not ideal, but it was an ideal product as a model part. As a result, it was pleased with the children and it was popular. I bought a lot, I think that it was better if there was a discount.
This review is about item#10066271.
Experiment
3
From Japan
On 2014-03-13 13:48:41
Although usability is limited compared to glass, it is enough for ordinary test
This review is about item#10066271.

Related Products