Buy more than* S$200* and get FREE SHIPPING

G-SHOCK

4.75 (4)
Battery Life
About three years
LED Color
Amber
Battery
CR1220x1
Dimensions (Height H x Width W x Depth D) (mm)
52x46.4x14.9
Weight (g)
57.2
Material
Resin / stainless steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AW-590-1AJF 10023946 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Electric construction work, electric tool use
5
From Japan
On 2016-10-29 20:07:07
Easy desorption, easy to understand operation, light
This review is about item#10023946.
Tough work
5
From Japan
On 2016-06-07 19:11:56
It is convenient for usual
This review is about item#10023946.
It is helpful to be able to use any work without care when working on site.
5
From Japan
On 2014-10-23 20:15:39
Hourly alarm is useful.
This review is about item#10023946.
Time confirmation etc. on the site where cell phone can not be brought in
4
From Japan
On 2014-07-24 19:36:04
The mass of the watch is light and it is very easy to use. I think that it is easy to see the display · needle. I like the feeling of calm design.
This review is about item#10023946.

Related Products