Buy more than* S$200* and get FREE SHIPPING

Quick Seal Fitting Connector

5.00 (4)
Negative Pressure Performance (kPa)
-101.294
Material
Brass
...see all>
Product Options
ADD TO CART
Fluid Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Maximum Working Pressure (MPa) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Inner and Outside Diameter (phi mm) of Compatible Tube (hose) Maximum Working Pressure (MPa) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air,water,generalhydraulicoil 12x9 5 R1/2 1PC 1 C4N12x9-PT1/2 09467175 7.27 SGD
In stock
Air, water, general operating oil 6x4 5.0 R1/8 1PC 1 C4N6x4-PT1/8 09467053 2.55 SGD
In stock
Air, water, general operating oil 6x4 5.0 R1/4 1PC 1 C4N6x4-PT1/4 09467062 2.92 SGD
In stock
Air, water, general operating oil 8x5 5.0 R1/8 1PC 1 C4N8x5-PT1/8 09467071 3.27 SGD
In stock
Air, water, general hydraulic oil 8 x 5 5.0 R1/4 1PC 1 C 4N8x5-PT1/4 09467087 3.59 SGD
In stock
Air, water, general hydraulic oil 8 x 6 5.0 R1/8 1PC 1 C 4N8x6-PT1/8 09467096 3.27 SGD
In stock
Air, water, general operating oil 8x6 5.0 R1/4 1PC 1 C4N8x6-PT1/4 09467105 3.59 SGD
In stock
Air, water, general operating oil 8x6 5.0 R3/8 1PC 1 C4N8x6-PT3/8 09467114 3.62 SGD
In stock
Air, water, general hydraulic oil 10 x 6.5 5.0 R1/4 1PC 1 C4N10x6... 5-PT1/4 09467123 3.62 SGD
In stock
Air, water, general operating oil 10x6.5 5.0 R3/8 1PC 1 C4N10x6.5-PT3/8 09467132 4.39 SGD
In stock
Air, water, general operating oil 10x7.5 5.0 R1/4 1PC 1 C4N10x7.5-PT1/4 09467141 3.59 SGD
In stock
Air, water, general operating oil 10x7.5 5.0 R3/8 1PC 1 C4N10x7.5-PT3/8 09467157 4.32 SGD
In stock
Air, water, general operating oil 12x8 5.0 R1/2 1PC 1 C4N12x8-PT1/2 09467166 7.27 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used for self-made homebrew air suspension
5
From Japan
On 2017-08-19 20:27:11
I bought a low-priced item, but the product has no problem at all. I would like to purchase it next time.
This review is about item#9467053.
Hydraulic circuit up to 5 MPa
5
From Japan
On 2013-10-23 13:20:03
I can not produce without this, it's tough and easy to use,
This review is about item#09467062.
I used it for extending the piping to move the grease nipple position of the truck.
5
From Japan
On 2012-07-10 14:21:10
It is not a difficult product, but it was easy to use. I think that it was able to be done well without grease leakage.
This review is about item#09467053.
For the price I am a Jar.
5
From Japan
On 2012-01-19 14:43:17
I used it for repairing the vehicle
This review is about item#09467053.

Related Products