Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Finishing Material (case) Stroke (mm) Color Material Withstand Load (kg) Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Finishing Material (case) Stroke (mm) Color Material Withstand Load (kg) Size (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Black 6 nylon - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS the dust gate 09423556 0.55 SGD
Shipped after 2017-10-24
- - - Black 6 nylon - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS transportation for stopper 09423547 -
Discontinued
[x]
- - Up to 5 Black Polyacetal 15 or less (2 months used) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS40mm dia bottom part roller 09423531 10.34 SGD
Shipped after 2017-10-24
- - - Black Polyacetal - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS40mm diameter guide roller 09423522 7.59 SGD
Shipped after 2017-10-24
- - - - - 25 or less (1 month) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Atom slide BOX get off K type 09423391 24.96 SGD
Shipped after 2017-10-24
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Atom slide BOX top car 09423364 7.87 SGD
Shipped after 2017-10-24
- - - Brown Vinyl chloride - 1820 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Slide rail 9 mm 09423574 5.84 SGD
Shipped after 2017-10-24
- - - Brown Vinyl chloride - 2400   1PC 1 7mm wooden doors single track rail 09423565 2.22 SGD
In stock
- - - Black 6 nylon - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS guide roller 09423486 4.66 SGD
Shipped after 2017-10-24
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NK stopper 09423382 6.40 SGD
Shipped after 2017-10-24
- - - - - 10 or less (1 month) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Atom slide BOX get off 09423373 6.48 SGD
Shipped after 2017-10-24
- - - Black 6 nylon, steel - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-8S 09423705 -
Discontinued
[x]
- - - Black Polycarbonate - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-7 09423671 1.55 SGD
Shipped after 2017-10-24
- - - Black Polycarbonate - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-6 09423662 5.30 SGD
Shipped after 2017-10-24
(Roller) white, (body) Black - - Black Polycarbonate, DURACON, SUS304 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-3 09423644 7.07 SGD
Shipped after 2017-10-24
(Roller) white, (body) Black - - Black Polycarbonate, DURACON, SUS304 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-2 09423635 6.46 SGD
Shipped after 2017-10-24
- - - Amber - - 2400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-1 09423617 32.90 SGD
Shipped after 2017-10-24
- - - Silver - - 2400 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-1 09423626 30.80 SGD
Shipped after 2017-10-24
- - - Black 6 nylon - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS bottom stopper block 09423513 1.04 SGD
Shipped after 2017-10-24
- Polyacetal (with bearing) Up to 5 Black 6 nylon (Roller) 30 or less (2 months used) - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS slide roller bearings input 09423495 13.25 SGD
Shipped after 2017-10-24
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Atom slide BOX under stopper 09423355 2.48 SGD
Shipped after 2017-10-24
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Atom slide BOX on the stopper 09423346 3.52 SGD
Shipped after 2017-10-24
(Safety lock) White, (body) Black - - Black Polycarbonate, nylon 66 - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-5 09423653 7.79 SGD
Shipped after 2017-10-24
- - - Black 6 nylon, steel - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 HS-8 09423687 1.93 SGD
Shipped after 2017-10-24
- - - - - - 1800 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Slider rail S 09423337 97.87 SGD
Shipped after 2017-10-24
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 AS the dust gate stopper pin with 09426724 0.69 SGD
Shipped after 2017-10-24
- - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Atom slide BOX above wheel 23 mm 09426654 14.53 SGD
Shipped after 2017-10-24
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Cupboard repair
5
From Japan
On 2015-12-20 16:29:28
I searched for various things, but I could not find it easily, it was saved.
This review is about item#09423565.

Related Products