Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Third-Party Reference Number (NGK) Genuine Part Number Part No. Electrode Dimension (mm) Replacement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Third-Party Reference Number (NGK) Genuine Part Number Part No. Electrode Dimension (mm) Replacement Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
BPR6EFS,BUR6EFSZ,TR5IX BY481-TR5X0 BY481-TR5X0 phi0.7 100 000 km 1PC 1 9204 35025471 15.35 SGD
Shipped after 2017-10-30
BKR5E-11, BKR5EYA-11, BCPR5ES-11, BKR5EY 5-89007635-0 5-89007635-0 phi0.7 100 000 km 1PC 1 9001 09351806 14.09 SGD
Shipped after 2017-11-02
ZFR5F-11, ZFR5J-11, IZFR5B, PZFR5F-11 F2Y1-18-110 F2Y1-18-110 phi 0.7 100000 Km 1PC 1 9002 09351815 14.09 SGD
Shipped after 2017-10-23
DCPR7E, KR7AI, IKR7A, DCPR6E 09482-00448 09482-00448 phi 0.7 100000 Km 1PC 1 9701 09351824 14.09 SGD
Shipped after 2017-11-02
BKR6E, BKR6EK, BKUR6EK-9, BKR6EKUB 09482-00427 09482-00427 phi0.7 100 000 km 1PC 1 9801 09351833 14.09 SGD
Shipped after 2017-10-23
ZFR6F-11, PZFR6F-11, ZFR6A-11, IZFR6K13 1UNH-18-110 1UNH-18-110 phi0.7 100 000 km 1PC 1 9803 09351851 14.09 SGD
Shipped after 2017-10-23
BP5EFS, BPR5EFS, TR55IX 90098-16895 90098-16895 phi 0.7 100000 Km 1PC 1 9404 35025496 15.35 SGD
Shipped after 2017-10-30
BP5EY, BP6ES, BPR5E, BPR6ES 90098-16395,90098-20695,90098-70058 90098-16395 phi0.7 100 000 km 1PC 1 9804 35025462 14.21 SGD
Shipped after 2017-10-23
BKR6E-11, BKUR6ET-10, PFR6G-11, PFR6B-11 09482-00494 09482-00494 phi 0.7 100000 Km 1PC 1 9802 09351842 14.09 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 68
4 star 16
3 star 6
2 star 2
1 star 0
Review Rating: 4.63
92 Customer Reviews
The reviews are automatic translation.
Periodic replacement parts
5
From Japan
On 2017-09-14 20:02:14
Since the car started knocking, I first exchanged it with a plug. Knocking disappeared, low-speed torque became thick. I am very satisfied.
This review is about item#9351815.
Engine Maintenance
5
From Japan
On 2017-09-01 23:31:12
It is the second order this time. After the previous replacement engine was torqueful and feeling was good, it is again order. This price is appreciated in iridium. I think that it is better if it becomes cheaper a little more with 4 sets or a set.
This review is about item#9351806.
With replacement parts
5
From Japan
On 2017-08-28 13:32:31
Anyway it is cheap so I want to use it from now on. There are no complaints in particular.
This review is about item#9351824.
Car maintenance
4
From Japan
On 2017-08-04 17:28:51
The price is also reasonable and the goods themselves are very satisfied.
This review is about item#9351824.
Exchange by yourself
5
From Japan
On 2017-05-28 05:21:39
It is perfect for money and performance. As for life expectancy is not it?
This review is about item#09351833.
maintenance
5
From Japan
On 2017-05-09 22:49:38
We exchanged because it was 45000 km without exchange. Starting became easier as torque increased. If it is 100,000 km without this it is COSPA best! It is!
This review is about item#9351824.
Maintenance of cars
5
From Japan
On 2017-04-30 10:36:17
I bought a very old car so I bought it for fuel efficiency, starting improvement. As a feeling of use, idling seems to be stable. COSPA is also good.
This review is about item#9351806.
For plug replacement
4
From Japan
On 2017-02-24 16:36:17
If this is cheap Iridium! I want you to make it a little cheaper by selling sets such as 3 sets.
This review is about item#9351824.
vehicle inspection
5
From Japan
On 2017-02-15 18:21:41
For iridium plug, it is inexpensive and it is a very good commodity. Tone is good without problems after use.
This review is about item#9351824.
maintenance
3
From Japan
On 2017-02-10 23:21:29
It can be used normally. I would appreciate it if it was a bit cheaper.
This review is about item#9351824.

Related Products