Buy more than* S$200* and get FREE SHIPPING

Door Handle

4.50 (2)
Screw Pitch C (mm)
60
Height B (mm)
23
Appearance Breadth A (mm)
77
Color
Silver
Material
Zinc die-casting
Application
Handle
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BH-935 09309413 3.94 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Repair of ready-made furniture
5
From Japan
On 2017-10-13 16:57:30
The pullout handle of the furniture I got was dropped out. I found a handle that matched the pitch with the pitch you found in MONOTARO and installed it. I like the design is simple and neat.
This review is about item#9309413.
Use for drawers
4
From Japan
On 2017-04-28 08:26:09
It is simple and compact, but I think how durability is.
This review is about item#09309413.

Related Products