Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Material (toe core) Foot Width Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (toe core) Foot Width Material (Sole) Size (cm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 22.5, 22.5, 22.5 Black x Red, Black x Red 1Pair 1 #775 09255251 52.20 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 23, 23, 23.0 Black x Red, Black x Red 1Pair 1 #775 09255267 54.48 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 23.5, 23.5, 23.5 Black x Red, Black x Red 1Pair 1 #775 09255276 52.77 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 24, 24, 24.0 Black x Red, Black x Red 1Pair 1 #775 09255285 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 24.5, 24.5, 24.5 Black x Red, Black x Red 1Pair 1 #775 09255294 57.52 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 25, 25, 25.0 Black x Red, Black x Red 1Pair 1 #775 09255303 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 25.5, 25.5, 25.5 Black x Red, Black x Red 1Pair 1 #775 09255312 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 26, 26, 26.0 Black x Red, Black x Red 1Pair 1 #775 09255321 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 26.5, 26.5, 26.5 Black x Red, Black x Red 1Pair 1 #775 09255337 54.48 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 27, 27, 27.0 Black x Red, Black x Red 1Pair 1 #775 09255346 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 28, 28, 28.0 Black x Red, Black x Red 1Pair 1 #775 09255355 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 22.5, 22.5, 22.5 Grey x Blue, Gray x blue 1Pair 1 #775 09255364 -
Discontinued
[x]
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 23, 23, 23.0 Grey x Blue, Gray x blue 1Pair 1 #775 09255373 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 23.5, 23.5, 23.5 Grey x Blue, Gray x blue 1Pair 1 #775 09255382 52.20 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 24, 24, 24.0 Grey x Blue, Gray x blue 1Pair 1 #775 09255391 53.53 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 24.5, 24.5, 24.5 Grey x Blue, Gray x blue 1Pair 1 #775 09255407 54.48 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 25, 25, 25.0 Grey x Blue, Gray x blue 1Pair 1 #775 09255416 57.52 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 25.5, 25.5, 25.5 Grey x Blue, Gray x blue 1Pair 1 #775 09255425 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 26, 26, 26.0 Grey x Blue, Gray x blue 1Pair 1 #775 09255434 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 26.5, 26.5, 26.5 Grey x Blue, Gray x blue 1Pair 1 #775 09255443 54.48 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 27, 27, 27.0 Grey x Blue, Gray x blue 1Pair 1 #775 09255452 54.10 SGD
Shipped after 2017-10-23
Perforated steel, Perforated steel 3E, 3E, 3E EVA, rubber, EVA+ rubber 28, 28, 28.0 Grey x Blue, Gray x blue 1Pair 1 #775 09255461 57.52 SGD
Shipped after 2017-10-23
Perforated steel 3E EVA+ rubber 22.5 Black x Yellow 1Pair 1 #775 09255477 -
Discontinued
[x]
Perforated steel 3E EVA+ rubber 23.5 Black x Yellow 1Pair 1 #775 09255495 -
Discontinued
[x]
Perforated steel 3E EVA+ rubber 24.0 Black x yellow 1Pair 1 #775 09255504 -
Discontinued
[x]
Perforated steel 3E EVA+ rubber 24.5 Black x yellow 1Pair 1 #775 09255513 -
Discontinued
[x]
Perforated steel 3E EVA+ rubber 25.0 Black x Yellow 1Pair 1 #775 09255522 -
Discontinued
[x]
Perforated steel 3E EVA+ rubber 25.5 Black x yellow 1Pair 1 #775 09255531 -
Discontinued
[x]
Perforated steel 3E EVA+ rubber 26.0 Black x Yellow 1Pair 1 #775 09255547 -
Discontinued
[x]
Perforated steel 3E EVA+ rubber 26.5 Black x yellow 1Pair 1 #775 09255556 -
Discontinued
[x]
Perforated steel 3E EVA+ rubber 27.0 Black x Yellow 1Pair 1 #775 09255565 -
Discontinued
[x]
Perforated steel 3E EVA+ rubber 28.0 Black x Yellow 1Pair 1 #775 09255574 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 28
4 star 11
3 star 3
2 star 2
1 star 3
Review Rating: 4.26
47 Customer Reviews
The reviews are automatic translation.
Work in the factory
5
From Japan
On 2017-10-19 14:30:28
I am using 767 of the same manufacturer, but this 775 has a thick soles and lasts longer. Just because the weight 767 is lighter, the work inside the company is 775 and for the long time outside the company it is 767.
This review is about item#09255355.
During machine maintenance
5
From Japan
On 2017-10-17 19:10:04
It is easy to wear, functional and good. I am satisfied with the price as well.
This review is about item#9255337.
When moving to construction site
5
From Japan
On 2017-09-13 20:48:36
Very stylish and good design. It is easy to wear, easy to move, it is very good not to see in safety shoes.
This review is about item#9255321.
At the time of assembling mechanical equipment, on-site work in general
5
From Japan
On 2017-05-19 22:01:45
I love you for 10 years. I use it by using 3 pairs and rotating it everyday. I heard that that person was good for foot and shoes. I do not have looseness without straps, I like it without trouble such as catching on work. When it comes to elongation because there is no strap, it is divinable as lifetime. Still we can wear it for one year so I think that it is sufficient durability.
This review is about item#9255452.
Shipping
1
From Japan
On 2017-03-20 15:25:09
Even though I bought it, the insoles turned upside down. Even when I bought it before.
This review is about item#9255461.
Car maintenance
5
From Japan
On 2017-03-07 13:07:06
I buy ripi alternately with this product and # 767. Although it was leather safety shoes, it gets stuffed when wearing it all day. · · · Compared to leather safety shoes, the shoe sole decreases earlier so the replacement time becomes shorter, but you can keep your feet clean Is not it?
This review is about item#9255294.
During building maintenance
5
From Japan
On 2017-02-08 15:16:53
I thought it was so cheap, but I feel comfortable and fit. It is comfortable to use the insole.
This review is about item#9255425.
Work on printing site
4
From Japan
On 2016-11-28 09:31:45
I am using it without problems. I was in trouble because there was no size of 27.5 cm. I would appreciate it if you add this size.
This review is about item#9255346.
During cargo handling work
4
From Japan
On 2016-06-15 10:44:26
Very wearable. It is a difficult point to be heavy.
This review is about item#09255312.
When going to the work site
5
From Japan
On 2016-05-18 15:21:33
It is a repeater. I also like the size from 22.0. I want the sole part to be other than white, and to arrange the color variations as well. I think that it is cheap and good.
This review is about item#09255251.

Related Products