Buy more than* S$200* and get FREE SHIPPING

BT Thermo tights

4.00 (13)
Purpose
Inner wear on cold days
...see all>
Product Options
ADD TO CART
Waist (cm) Size Hip Width (cm) Rise (cm) Total Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Size Hip Width (cm) Rise (cm) Total Length (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
76 - 84 M 32 34 90 1Sheet 1 JW-161 09257981 18.22 SGD
Shipped after 2017-10-23
84 - 94 L 34 35 93 1Sheet 1 JW-161 09257997 21.15 SGD
Shipped after 2017-10-23
94 - 104 LL 36 36 96 1Sheet 1 JW-161 09258006 19.10 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 2
2 star 0
1 star 1
Review Rating: 4.00
13 Customer Reviews
The reviews are automatic translation.
When working in the factory
4
From Japan
On 2017-02-16 14:47:19
It is comfortable to wear. I feel very nice. I did not get in the way even under the bridge
This review is about item#9258006.
Planting of planting trees
4
From Japan
On 2017-01-23 12:13:34
It's warm and very good, but home centers are cheaper.
This review is about item#9257997.
Of course for cold weather
4
From Japan
On 2016-11-20 08:27:07
Since it is a safe maker item, I purchased it without anxiety. Of course the comfort is good, just underwear will not buy only one clothes so I will purchase multiple. So, I think that it would be okay if discounts were to be purchased if you purchased 3 or more clothes, how do you think?
This review is about item#9257981.
For winter cold weather ...
4
From Japan
On 2016-10-20 18:47:06
It is purchase in repeat. It is a warm and easy-to-use item for the price. By the way, because I am working in the room, I feel it well, but I do not know outdoors ....
This review is about item#9258006.
Used as cold protection for factory work that can not use heater in winter
5
From Japan
On 2016-03-19 18:55:13
It was lighter and easy to move than I thought, the price was reasonable and the fabric was also good.
This review is about item#09257997.
Purchase as cold weather countermeasure in winter
5
From Japan
On 2015-12-15 19:10:16
I think that it is warm and good product. Although it sold also at the home center in the neighborhood, this one was able to purchase somewhat cheaply. I think that you can work comfortably without things such as difficult movement.
This review is about item#09258006.
Car maintenance
3
From Japan
On 2015-12-15 18:26:59
I bought it this time because I was pretty bad to go buy, this is something like this.
This review is about item#09258006.
Site
3
From Japan
On 2015-08-18 14:51:34
It is warm, but as soon as you do the laundry you will get a pill.
This review is about item#09257981.
Used during work and activities in outdoor in winter
5
From Japan
On 2015-02-24 08:30:47
As well as warmth, the fit to the foot is good, I am satisfied with the softness of the touch. The color is not monochromatic white or black, it is gray woven into it and feels good. I bought it before trying it, so it was good. I like it.
This review is about item#09257981.
As casual wear
1
From Japan
On 2015-02-06 11:31:01
Although it is warm though moving it will not be useful unless the skirt rises 10 cm long
This review is about item#09257981.

Related Products