Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Width (mm) Material Mass (g/sheet) Dimensions (Width W x Depth D x Height H) (mm) Hand Strap Wedge (mm) Paper Thickness (g/m2) Height (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (mm) Material Mass (g/sheet) Dimensions (Width W x Depth D x Height H) (mm) Hand Strap Wedge (mm) Paper Thickness (g/m2) Height (mm) Size Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 52, 52, 52 380x150x310, 380x150x310, 380x150x310 - - - - - - 1pack(50sheet) 1 White plain 23369456 34.81 SGD
Shipped after 2017-10-25
340 Bleached kraft paper - - Round string 140 100 480 Standard Plain white 1Pack(50Sheet) 1 Plain white 35651691 44.86 SGD
In stock
270 Unbleached kraft paper - - Round string 80 80 340 MS1 Plain brown 1Pack(50Sheet) 1 Plain brown S 09165633 17.82 SGD
In stock
320 Unbleached kraft paper - - Round string 115 80 310 3 Years old Plain brown 1Pack(50Sheet) 1 PLAIN BROWN M 09165642 -
Discontinued
[x]
320 Unbleached kraft paper - - Round string 115 80 410 2 Years old Plain brown 1Pack(50Sheet) 1 Plain Brown L 09165651 -
Discontinued
[x]
340 Unbleached kraft paper - - Round string 140 100 480 Standard Plain brown 1Pack(50Sheet) 1 Plain brown 35651804 44.86 SGD
In stock
380 Unbleached kraft paper - - Round string 150 120 500 Custom B Plain brown 1Pack(50Sheet) 1 Plain brown LL 09165667 52.35 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Packing material
5
From Japan
On 2016-02-15 13:51:11
This size is the best if the gore is a bit narrower. Is it a handle part, is not there a flat type rather than a round string? It is good for packing, so what is really good in this size and without handles ...
This review is about item#35651804.
At a store
5
From Japan
On 2015-04-21 22:58:50
Shipping is quick and saved.
This review is about item#09165633.
Purchase bag
5
From Japan
On 2013-09-08 13:51:39
It is a bag with good cost performance. If there is color development etc. at the same price, it is the best. .
This review is about item#09165651.
I bought it for shipping items.
5
From Japan
On 2009-01-29 09:54:45
It was the best for shipping with a thicker material than I expected.
This review is about item#09165667.

Related Products