Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Beaker

4.17 (6)
...see all>
Product Options
ADD TO CART
AS ONE Part Number Grip Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AS ONE Part Number Grip Cylinder Diameter x Height (phi mm x mm) Scale 1 Scale (mL) Capacity (mL) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6-224-16 - 53x56 - 25 100 - 1pc 1 6-224-16 16537693 13.84 SGD
Shipped after 2017-10-23
6-224-07 Both hands plate 250x222 Yes 2000 10000 Stainless steel (SUS304) 1PC 1 6-224-07 09150976 179.90 SGD
Shipped after 2017-10-23
6-224-17 - 78x75 - 50 300 - 1pc 1 6-224-17 16537684 19.89 SGD
Shipped after 2017-10-23
6-224-01 With one hand (plate like) 70x66 Available 20 200 Stainless (SUS304) 1PC 1 6-224-01 09150915 15.01 SGD
Shipped after 2017-10-23
6-224-02 With one hand (tabular) 85x110 Available 50 500 Stainless (SUS304) 1PC 1 6-224-02 09150924 27.15 SGD
Shipped after 2017-10-23
6-224-03 With one hand (tabular) 109x126 Available 100 1000 Stainless (SUS304) 1PC 1 6-224-03 09150933 35.31 SGD
Shipped after 2017-10-23
6-224-04 With one hand (plate like) 138x147 Available 200 2000 Stainless (SUS304) 1PC 1 6-224-04 09150942 46.68 SGD
Shipped after 2017-10-23
6-224-05 With one hand (pipe) 158x177 Available 500 3000 Stainless (SUS304) 1PC 1 6-224-05 09150951 69.76 SGD
Shipped after 2017-10-23
6-224-06 With one hand (pipe) 180x216 Available 500 5000 Stainless (SUS304) 1PC 1 6-224-06 09150967 92.59 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
For weighing operation
3
From Japan
On 2017-02-02 17:14:17
I made it solid, durable and did very good shopping.
This review is about item#9150915.
Powder weighing
3
From Japan
On 2016-11-09 06:39:54
Used when weighing powder, can be used hygienically
This review is about item#09150915.
Water metering
5
From Japan
On 2016-07-27 17:38:46
It helps with goods easy to use without problems.
This review is about item#09150942.
Weighing time
5
From Japan
On 2016-06-14 15:33:17
I am satisfied with no problem in terms of cost.
This review is about item#09150915.
When weighing liquid
4
From Japan
On 2015-11-16 13:43:36
It is easy to use.
This review is about item#09150967.
In an experiment of alkaline solution
5
From Japan
On 2011-02-08 13:33:43
Easy to use, affordable.

Related Products