Buy more than* S$200* and get FREE SHIPPING

Polyurethane Tube Black

5.00 (5)
Vacuum Pressure (kPa)
-100
Length (m)
20
Color
Black
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Outside Diameter x Inside Diameter (phi mm) Minimum Mounting Radius (mm) Operating Temperature Range (deg C) Tube Inner Diameter (mm) TRUSCO Part Number Tube Outside Diameter (phi mm) Thickness (mm) Weight (g) Material RoHS Directive Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Outside Diameter x Inside Diameter (phi mm) Minimum Mounting Radius (mm) Operating Temperature Range (deg C) Tube Inner Diameter (mm) TRUSCO Part Number Tube Outside Diameter (phi mm) Thickness (mm) Weight (g) Material RoHS Directive Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 (RHduring20degC65%)0.8 1-1332 16x11 90 (Antifreeze)-15to60 phi11 378-3341 phi16 2.5 2560 TPU(thermoplasticpolyurethane) Yu Air,water 1Roll 1 UB1611-20-B 09148991 169.90 SGD
In stock
10 0.8 (20 degree C AT 65% RH) - 4x2.5 - -15-60 (Antifreeze) - 378-3073 - - - - Available Air, water 1Roll 1 UB0425-20-B 09148946 13.70 SGD
In stock
15 0.8 (20 degree C AT 65% RH) - 6x4 - -15-60 (Antifreeze) - 378-3138 - - - - Available Air, water 1Roll 1 UB0640-20-B 09148955 22.23 SGD
In stock
15 0.8 (20 degree C AT 65% RH) - 8x5 - -15-60 (Antifreeze) - 378-3197 - - - - Available Air, water 1Roll 1 UB0850-20-B 09148964 45.60 SGD
In stock
20 0.8 (20 degree C AT 65% RH) - 10x6.5 - -15-60 (Antifreeze) - - - - - - Available Air, water 1Roll 1 UB1065-20-B 09148973 68.87 SGD
In stock
30 0.8 (20 degree C AT 65% RH) - 12x8 - -15-60 (Antifreeze) - - - - - - Available Air, water 1Roll 1 UB1280-20-B 09148982 92.91 SGD
In stock
8 0.8 (20 degree C AT 65% RH) - 3 x 2 - -15-60 (Anti-freeze) - - - - - - Available Air, water 1Roll 1 UB0320-20-B 35314377 15.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For machine air piping
5
From Japan
On 2016-10-29 16:25:46
Hardness is just right, very easy to use. We need a slightly longer type
This review is about item#9148982.
Air piping
5
From Japan
On 2016-03-02 15:24:45
It is very helpful to have a place to arrive soon
This review is about item#09148946.
Compressed air
5
From Japan
On 2014-11-19 11:39:17
It is used to send compressed air. It is easy to use because it is soft.
This review is about item#09148955.
own products
5
From Japan
On 2013-09-03 22:52:00
Very easy to use
This review is about item#09148982.
Carbonated water
5
From Japan
On 2013-04-08 19:18:09
Good feeling hardness
This review is about item#09148946.

Related Products