Buy more than* S$200* and get FREE SHIPPING

Ceramic cutter

4.44 (9)
Cutting Edge Angle (degree)
R30
Material (body)
Plastic
Materials (Blade)
Ceramics
Blade Thickness (mm)
1.5
...see all>
Product Options
ADD TO CART
Blade Width (mm) Blade Length (mm) Weight (g) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blade Width (mm) Blade Length (mm) Weight (g) Overall Length (mm) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15 40 56 175 For large-sized casts 1PC 1 WF-1540 09144685 36.71 SGD
Shipped after 2017-11-24
6 25 20 133 For small precision molded product 1PC 1 WF-620 09144694 36.71 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.44
9 Customer Reviews
The reviews are automatic translation.
Deburring of plastic parts
5
From Japan
On 2016-10-30 09:40:45
I bought it because my acquaintance used it. We are using the deburring of a long item. If you get used to it very easy to use It is useful for shavings to stabilize. I ordered two in addition.
This review is about item#9144685.
Deburring plastic products
3
From Japan
On 2016-07-06 19:25:51
A trick enters.
This review is about item#09144685.
Used for deburring of plastic products
3
From Japan
On 2016-03-10 16:09:56
The flat part could be used without stress, but it was hard to use in places that were not so.
This review is about item#09144685.
Deburring
5
From Japan
On 2015-11-02 15:19:32
It is wonderful to smoothly remove the deburred. It is easy to buy at sale, if you break, I will also buy (· ∀ ·)
This review is about item#09144685.
Used for bevel cutting after drilling of bowling balls.
5
From Japan
On 2015-08-12 14:47:11
I looked at the shape of the cutting edge and thought how it would be, but the result was very fine shaved and it was a smooth finish without chattering. I was using a metal knife, but here was the place where the cutting edge got stuck, the place where the past was gone was gone. Probably durability is also good, so I am very satisfied.
This review is about item#09144685.
Chamfering / Bali taking
5
From Japan
On 2014-12-12 13:23:33
One price is a little expensive, but without this there will be no work to do. You can chamfer beautifully. Disposable is a waste, I think that there is a replacement blade.
This review is about item#09144685.
It is used for deburring of resin and thread chamfering
4
From Japan
On 2013-10-10 14:48:47
It is mainly used for chamfering the deburring of resin, but it is safe not to be too sharp though it is not sharp, but it is a good feeling that you can scrape Kyurukyuru ♪ I am happy if there is a little narrower Right?
This review is about item#09144694.
Deburring work of plastic products
5
From Japan
On 2013-08-08 12:18:21
Easier deburring work in fine parts. It is small turning, sharpness is also good.
This review is about item#09144694.
Deburring work of plastic products
5
From Japan
On 2013-08-08 12:17:06
You can remove deburred without scratching. I got a sense of stability in my work.
This review is about item#09144685.

Related Products