Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Working Pressure (MPa) Overall Length (mm) Nozzle Diameter Air Jetting Amount(l/min) Nozzle Diameter (phi mm) Weight (g) Connection Diameter TRUSCO Part Number Air Mounting Spout Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Overall Length (mm) Nozzle Diameter Air Jetting Amount(l/min) Nozzle Diameter (phi mm) Weight (g) Connection Diameter TRUSCO Part Number Air Mounting Spout Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.7 115 - - 2 - - - G3/8 1pc 1 AG45 xG3/8 09294005 25.77 SGD
Shipped after 2017-10-23
- - G1/8 160 2.0 200 G(PF)1/4 363-4540 - 1PC 1 AG45 08754261 17.49 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Air gun
3
From Japan
On 2017-03-24 17:05:57
As an air gun, there is nothing wrong. We will also purchase
This review is about item#8754261.
Machine maintenance
5
From Japan
On 2017-02-13 05:10:46
It's truly strong and easy to use. Easy to break and ease of grip
This review is about item#08754261.
Skip trash
5
From Japan
On 2016-12-03 17:20:54
It seems that it can be used for many years smoothly for many years.
This review is about item#8754261.
Car maintenance
5
From Japan
On 2016-05-27 16:54:27
Satisfied
This review is about item#08754261.
Air gun work at the factory
5
From Japan
On 2014-12-16 14:15:33
It is outstanding durability and very easy to use and is the best in COSPA.
This review is about item#08754261.
Machine maintenance
5
From Japan
On 2013-12-01 20:12:14
The gun of this maker has no place to break even if it falls. I do not know whether light materials are fortunate or whether the materials are good, but I use all of the air guns from this manufacturer. Things used for more than 30 years are still active. Absolutely recommended
This review is about item#08754261.
To air blow of parts.
5
From Japan
On 2013-11-21 16:15:36
It is air gun push button type here introduced multiple from before but it is compact to the lever type and I think that it is easy to use as it will not pinch your fingers. I have been using it for more than 20 years, but packing around it is broken. As expected it is a quality of stability.
This review is about item#08754261.

Related Products