Buy more than* S$200* and get FREE SHIPPING

Step Ladder

5.00 (1)
Maximum Working Load (kg)
100
Treadle Intervals (mm)
75
Top Plate Height (m)
0.28
Top Plate Size (mm)
270x174
Number of Steps
1
Weight (kg)
1.4
TRUSCO Part Number
274-3574
Specification
With leg cover
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TAF-1 08296434 66.52 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When sash is built
5
From Japan
On 2016-05-05 21:35:43
It is just right.
This review is about item#08296434.

Related Products