Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Specification Effective Plate Surface Dimensions (Width x Height)(mm) Ruled Line External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Effective Plate Surface Dimensions (Width x Height)(mm) Ruled Line External Dimensions (Width (W)x Depth (D)x Height (H)) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 430x575 Solid color 452x66x610 2.0 1PC 1 FB-215WNC 00368296 99.82 SGD
Shipped after 2017-10-25
- 578x427 Action pre constant (9 people) 600x66x462 2.0 1PC 1 FB-152KWNC 00368278 119.90 SGD
Shipped after 2017-10-25
- 430x575 Action plan (12 people) 452x66x610 2.0 1PC 1 FB-215KWNC 00368287 119.90 SGD
Shipped after 2017-10-25
Magnet use is possible. 431x279 Unpatterned 451x70x312 1.7 1PC 1 FB-115WNC 08430861 64.75 SGD
Shipped after 2017-10-23
Magnet use is possible. 582x428 Unpatterned 602x70x461 2.7 1PC 1 FB-152WNC 08430877 99.82 SGD
Shipped after 2017-10-23
Magnet use is possible. 878x579 Plain fabric 898x70x612 4.9 1PC 1 FB-23WNC 08430895 169.90 SGD
Shipped after 2017-10-23
Magnet use is possible. 582x875 Unpatterned 602x70x908 4.9 1PC 1 FB-32WNC 08430913 169.90 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Company bulletin board
5
From Japan
On 2017-09-08 14:40:27
Since the bottom saucer reaches the end, it is easy to use. Eraser (blackboard eraser) is also useful because it attaches to the board with magnets.
This review is about item#08430895.
I use it as a bulletin board.
5
From Japan
On 2016-04-21 17:18:13
There is no stress in erasing characters. It was that it was easy to write and say that you can use it normally.
This review is about item#08430895.
Used in the office
4
From Japan
On 2016-01-26 15:59:01
I am using it to write the location of the employee's destination. I am satisfied with a good size.
This review is about item#08430861.

Related Products