Buy more than* S$200* and get FREE SHIPPING

Terumo Syringe Without Needle

4.77 (26)
Caution
We do not have the injection needle at MonotaRO. This product is not for medical use . Cannot be used for purposes other than research or experiment . While purchasing , we may confirm the purpose and purchase applications.you may be asked not to
Tip Outer Diameter (mm)
4.0
Nozzle
Slip tip
Sterilization Method
Gamma ray sterilization
Scale
Available
Material
PP (polypropylene)
...see all>
Product Options
ADD TO CART
Type Capacity (mL) Overall Length (mm) Model TGK Product Number AS ONE Part Number Body Size (phi mm) Auxiliary Scale Minimum Scale Value (mL) Sterilization Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Capacity (mL) Overall Length (mm) Model TGK Product Number AS ONE Part Number Body Size (phi mm) Auxiliary Scale Minimum Scale Value (mL) Sterilization Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Medium 1 80.2 SS-01T 560-23-76-11 1-4908-01 6.6 None 0.01 Completed 1Box(100PC) 1 SS-01T 02921712 37.19 SGD
Shipped after 2017-10-23
Medium 1 62.1 SS-01P 560-23-76-10 - 8.2 None 0.05 Completed 1Box(100PC) 1 SS-01P 02921703 30.70 SGD
Shipped after 2017-10-23
Medium 2.5 62.0 SS-02SZ 560-23-76-46 1-4908-02 10.0 None 0.1 Completed 1Box(100PC) 1 SS-02SZ 02921843 31.77 SGD
Shipped after 2017-10-23
Slander 5 70.3 SS-05SZ 560-23-76-47 1-4908-03 14.2 6mL 0.2 Finish 1Box(100PC) 1 SS-05SZ 02921852 40.04 SGD
Shipped after 2017-10-23
Slander 10 88.6 SS-10SZ 560-23-76-48 1-4908-04 17.2 12mL 0.2 Finish 1Box(100PC) 1 SS-10SZ 02921861 57.97 SGD
Shipped after 2017-10-23
Transverse 10 88.6 SS-10ESZ 560-23-76-49 1-4908-05 17.2 12mL 0.2 Completed 1Box(100PC) 1 SS-10ESZ 02921877 57.97 SGD
Shipped after 2017-10-23
Transverse 20 107.1 SS-20ESZ 560-23-76-50 1-4908-06 21.7 25mL 1 Completed 1Box(50PC) 1 SS-20ESZ 02921886 48.61 SGD
Shipped after 2017-10-23
Transverse 30 120.2 SS-30ESZ 560-23-76-51 1-4908-07 25.3 35mL 1 Completed 1Box(50PC) 1 SS-30ESZ 02921895 90.96 SGD
Shipped after 2017-10-23
Transverse 50 123.4 SS-50ESZ 560-23-76-06 1-4908-08 31.1 60mL 1 Completed 1Box(20PC) 1 SS-50ESZ 02921694 47.81 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 21
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.77
26 Customer Reviews
The reviews are automatic translation.
Sounds good.
5
From Japan
On 2017-05-03 16:11:02
Entering this bowl, this price is very easy to use. Recommended
This review is about item#2921694.
I have not ordered this product yet
3
From Japan
On 2016-10-27 17:11:40
I'd like to use it for feeding dogs as I place an order and arrive.
This review is about item#2921703.
To bird feeding
5
From Japan
On 2016-10-16 16:22:30
Usability is good. Because it is disposable, this price is grateful with 100 books.
This review is about item#2921712.
Request from customer
5
From Japan
On 2016-08-18 16:53:28
There is nothing to say. Delivery is early. Was saved.
This review is about item#2921712.
Analysis of ion chromatography
4
From Japan
On 2016-08-13 21:17:59
It is saved very much because it is individually packaged.
This review is about item#2921886.
Used for pets
5
From Japan
On 2016-07-18 18:43:30
I use it for pet medication etc. Thank you for your help.
This review is about item#02921861.
Balance fixed water drain
5
From Japan
On 2016-05-02 06:30:13
Because familiar products and easy-to-use makers are solid, they can be used with confidence
This review is about item#02921886.
It is medication for a domestic cat
5
From Japan
On 2016-04-20 16:04:34
Because it is a daily medication to a cat who does not like it, I was looking for a thing that is hard to deteriorate and smooth in the piston part. I do not know the cat but I am satisfied.
This review is about item#02921843.
Subdivision of liquid
4
From Japan
On 2016-03-24 21:00:29
It can be used without problems
This review is about item#02921694.
Raise a medicine to a ferret
4
From Japan
On 2016-03-03 12:51:33
It is easy to use. Because it consumes a lot, it is appreciated if you have a volume discount.
This review is about item#02921712.

Related Products