Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fluid Discharge Rate (mL/min) Mounting Screw Diameter Air Consumption (L/min) A conventional Type TRUSCO Part Number Compatible Air Cap Model Atomization Pattern Width (mm) Paint Supply System Paint Nozzle Diameter (phi mm) Indispensability Compressor (kw) Air Pressure (Mpa) 2014 TRUSCO Published Page Mounting Screw Diameter (B) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Discharge Rate (mL/min) Mounting Screw Diameter Air Consumption (L/min) A conventional Type TRUSCO Part Number Compatible Air Cap Model Atomization Pattern Width (mm) Paint Supply System Paint Nozzle Diameter (phi mm) Indispensability Compressor (kw) Air Pressure (Mpa) 2014 TRUSCO Published Page Mounting Screw Diameter (B) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
85 - 75 - 805-2363 E1 - 120 - 1.0 0.4-0.75 0.24 - -   1pc 1 W-101-101S 10484662 189.90 SGD
In stock
210 - 170 - 805-2365 N1 - 170 - 1.8 1.5 0.24 - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 W-101-181S 10484678 189.90 SGD
In stock
140/145 (Paint): G1 / 4, (air): G1 / 4 210/250 W-100-134S 292-5940 H4 High atomization 180/200 Suction-type 1.3 0.75 to 1.5 0.20/0.24 2-2431 Paint nipple: G1 / 4 air nipple: G1 / 4   1PC 1 W-101-134S 07080001 189.90 SGD
In stock
150 (Paint) :G1/4, :(air) G1/4 225 W-100-132S 292-5923 H2 High atomization 160 Sucking type 1.3 0.75 - 1.5 0.24 - Paint nipple: G1/4 Air nipple: G1/4   1PC 1 W-101-132S 07079992 189.90 SGD
In stock
175 (Paint) :G1/4, :(air) G1/4 145 W-100-151S 292-5966 K1 General purpose atomization 170 Sucking type 1.5 0.75 - 1.5 0.24 - Paint nipple: G1/4 Air nipple: G1/4   1PC 1 W-101-151S 07080017 189.90 SGD
In stock
170 (Paint) :G1/4, :(air) G1/4 225 W-100-152S 292-5982 H2 High atomization 175 Sucking type 1.5 1.5 0.24 - Paint nipple: G1/4 Air nipple: G1/4   1PC 1 W-101-152S 07080026 189.90 SGD
In stock
150 (Paint) :G1/4, :(air) G1/4 145 W-100-131S 292-5907 K1 General atomization 155 Sucking type 1.3 0.4 - 0.75 0.24 - Paint nipple: G1/4 Air nipple: G1/4   1PC 1 W-101-131S 07177073 189.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
For automobile sheet metal coating equipment
5
From Japan
On 2016-05-09 09:02:07
Since it is a maker item, it can be used without any problems.
This review is about item#07079992.
Painting work
5
From Japan
On 2014-07-27 20:49:20
It is a metal painting company and I am working everyday. I have two or more of the same items, and they use different colors according to their colors. Product purchased this time also demonstrates power without problems. Goods arrival was also smooth and quick. Thank you ♪
This review is about item#07177073.

Related Products