Buy more than* S$200* and get FREE SHIPPING

Wide-Mouth Bottle

3.59 (27)
Heat-Resistant Temperature (deg C)
80
Material
PE (polyethylene)
...see all>
Product Options
ADD TO CART
Inner Caliber x Shell Diameter x Hight (mm) Under Head Length (mm) Scale Capacity (mL) TRUSCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Caliber x Shell Diameter x Hight (mm) Under Head Length (mm) Scale Capacity (mL) TRUSCO Part Number Specification Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
99x300x580 485 None 30000 - With a stopper and a handle *[No return] You cannot return this product. For details, see FAQ. 1PC 1 No.0095 34878006 109.90 SGD
Shipped after 2017-10-30
28.5x37x35 21 Not available 20 - With inside stopper   1Bag(10PC) 1 No.M0080 34877936 7.13 SGD
Shipped after 2017-10-23
28.5x37x40 27 Not available 30 - With inside stopper   1Bag(10PC) 1 No.M0081 34877945 8.32 SGD
Shipped after 2017-10-23
28.5x37.5x76 60 Not available 50 - With inside stopper   1Bag(10PC) 1 No.M0082 34877954 9.58 SGD
Shipped after 2017-10-23
35.5x48.5x77 61 Not available 100 281-0000 With inside stopper   1PC 1 No.0083 07293605 1.18 SGD
Shipped after 2017-10-23
30x63x122 96 Not available 250 281-0018 With inside stopper   1PC 1 No.0084 07293614 1.70 SGD
Shipped after 2017-10-23
30x66x139 113 Not available 300 - With inside stopper   1PC 1 No.0085 34877963 3.05 SGD
Shipped after 2017-10-23
44x81x150 123 Not available 500 123-9643 With inside stopper   1PC 1 No.0086 07293623 3.64 SGD
Shipped after 2017-10-23
44x100x188 160 Not available 1000 123-9651 With inside stopper   1PC 1 No.0087 07293632 4.02 SGD
Shipped after 2017-10-23
85x126x245 201 Not available 2000 281-0026 With inside stopper   1PC 1 No.0090 07293641 9.15 SGD
Shipped after 2017-10-23
85x145x299 245 Not available 3000 353-8249 With inside stopper   1PC 1 No.0091 34877972 14.69 SGD
Shipped after 2017-10-23
85x170x320 263 Not available 5000 123-9449 With inside stopper   1PC 1 No.0092 07293657 18.33 SGD
Shipped after 2017-10-23
99x218x390 315 Not available 10000 123-9457 With inside stopper   1PC 1 No.0093 34877981 33.56 SGD
Shipped after 2017-10-23
99x305x450 350 Not available 20000 123-9490 With a stopper and a handle   1PC 1 No.0094 34877997 65.55 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 13
4 star 4
3 star 3
2 star 0
1 star 7
Review Rating: 3.59
27 Customer Reviews
The reviews are automatic translation.
During cleaning of bearings
5
From Japan
On 2017-05-19 12:47:51
I put the bearing in the bottle, I wash it with the parts cleaner blown. Since it is so confidential, you need to hold the lid firmly and shake it. I would like to buy a new one if it breaks because the price is cheap.
This review is about item#7293605.
Solution of solution
5
From Japan
On 2017-03-04 19:38:18
It is safe to use because it is not damaged even if it is used for a long time in a durable container.
This review is about item#7293623.
Used to sort powder
5
From Japan
On 2016-07-13 09:51:31
The surface of the bottle body is very smooth, so labeling is easy. It is also good for contents that dislikes humidity because there is an inner plug. About 50 g of powder is put in a container for 100 ml. (There is a difference of 50 to 80 g depending on particles)
This review is about item#07293605.
Subdivision of screw lock
1
From Japan
On 2016-06-09 22:10:52
I purchased it for subdivision of Loctite No. 272, but it leaked out. Compared to Yoritoyama's capacity of the same capacity product, "There is no turning of the inner lid" and "Holding of the inner lid at the time of closing the lid is weak" It is an evaluation that can not be used for liquid transportation.
This review is about item#34877936.
Subdivision of degreasing cleaning solution
4
From Japan
On 2016-05-26 10:00:59
Easy to use, affordable. I use it quite roughly at the scene, but I wonder if it will be pretty broken.
This review is about item#07293623.
Preservation of liquid
1
From Japan
On 2016-05-11 15:32:14
Even though there was an inner lid, the liquid leaked. Since the inner lid feels loose, I would like to ask for improvement.
This review is about item#34877954.
Paint storage
4
From Japan
On 2016-04-14 15:52:18
It is just fine as the mouth is thin to store paint and it is difficult to evaporate.
This review is about item#07293632.
Preservation of samples
1
From Japan
On 2016-01-15 21:21:02
The airtightness of the lid is low, and it tends to break if tightened strongly.
This review is about item#34877954.
Storage of oil drops in factories
3
From Japan
On 2015-09-04 08:54:37
It is used for storage (washing) of cleaning solution inside the factory. Although treating a little roughly, the lid breaks down, but there is no problem in terms of normal use. The price is also cheap, and it is useful.
This review is about item#07293623.
Subdivision of homemade drinks
4
From Japan
On 2015-08-27 15:40:34
I thought that there was no inside stopper and bought it. Well, from the point of difficulty of spilling, it is better to have an internal plug. . . If I used it I spilled some of them ... why? I like the design ♪
This review is about item#07293605.

Related Products