Buy more than* S$200* and get FREE SHIPPING

Coolant Hose

3.67 (15)
Compatible Fluid
Oil, lubricating oil, acetone, gasoline, detergent, etc.
Material
Polyacetal resin
...see all>
Product Options
ADD TO CART
Inner Diameter (phi mm) Type Weight (g) Overall Length (mm) Maximum Pressure (MPa) Flow Rate (L/min) Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter (phi mm) Type Weight (g) Overall Length (mm) Maximum Pressure (MPa) Flow Rate (L/min) Minimum Bending Radius (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6.35 1/4 55 about 150 about 0.21 / liquid about 0.35/gas Approx. 16 about 33.5 1Pack(2PC) 1 CH-SET 1/4 07274276 12.41 SGD
In stock
12.7 1/2 110 about 225 about 0.14 / liquid about 0.21/gas about 30 about 45 1Pack(2PC) 1 CH-SET 1/2 07274285 18.65 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 3
1 star 2
Review Rating: 3.67
15 Customer Reviews
The reviews are automatic translation.
Electrolytic water spout
4
From Japan
On 2017-09-27 09:19:48
I want to purchase again if it is a bit cheaper. I wish I could specify the length.
This review is about item#7274285.
Woodworking dust
2
From Japan
On 2017-05-21 17:32:28
I bought it for collecting dust of woodworking, but it was hard and not free and I made a mistake in purchasing it.
This review is about item#7274285.
As a coolant of the NC drill center
4
From Japan
On 2017-04-17 16:00:42
Although the former coolant hose was loose and its direction turned incorrectly or inconvenient, I think that this product can be securely fixed. I thought that it is difficult to assemble and separate hose parts unless separately sold hose pliers are used.
This review is about item#7274276.
Skipping things after processing with air
5
From Japan
On 2016-01-18 10:27:02
There is no problem as things are solid. It is planned to purchase in the future.
This review is about item#07274276.
It is NC's water-soluble oil.
5
From Japan
On 2012-12-21 16:08:12
Very good Connection can be reasonably connected to the connection part is not too hard It is not loose and satisfactory.
This review is about item#07274276.
Exchange of coolant hose of NC lathe
4
From Japan
On 2012-12-21 09:16:55
I bought a little worried because it is low price, but as expected MonotaRO brand! It is! I replaced it with a genuine product from a machine maker, but it was able to install normally without taking a shake. We are also expecting durability.
This review is about item#07274285.
It is used for vacuum of cutting waste of mini CNC milling machine.
5
From Japan
On 2012-03-03 06:04:41
I am satisfied with the purpose achievement degree after installation.
This review is about item#07274285.
It is used when processing nonferrous alloys with NC compound lathes.
5
From Japan
On 2012-02-17 12:59:57
Until now, because it was a metallic nozzle, cutting fluid was not applied to the point of the workpiece when it was used for a long time, but cutting fluid does not deviate to the point of the knife after changing to the coolant hose It was made.
This review is about item#07274276.
Prevent deformation of Pradan reel
1
From Japan
On 2011-08-02 18:52:00
Even special tools can be broken from the connection part when connecting / disconnecting. Trussco does not break
This review is about item#07274276.
It is used for nozzles for cutting oil of machine tools, since it is quite painful at the workpiece clippers than SUS nozzles, so frequent replacement is required, so it is saved because the unit price of goods is cheap.
5
From Japan
On 2011-07-11 08:23:02
It is saved because the cutting oil hits the workpiece at pinpoint.

Related Products