Buy more than* S$200* and get FREE SHIPPING

Digital Multi Meter

4.38 (34)
Duty Ratio
0.1 - 99%
Trunking
Buzzer sounds at 10ohm - 120ohm Open-circuit voltage : 0.4V
Diode Test
Open voltage about 1.5V
DC Voltage (V)
400m/4/40/400/500
Resistance (omega)
400/4k/40k/400k/4M/40M
AC Voltage (V)
4/40/400/500
Dimensions (Height H x Width W x Depth D) (mm)
108x56x11.5
Condenser Capacity (microF)
n/50n/500n/5micro/50micro/200microF
Power
Coin type lithium battery CR2032(3V)x1
Cycle(Hz)
9.999/99.99/999.9/9.999k/60.00kHz
Weight (g)
85 (Body only)
Type
Digital multimeter
TRUSCO Part Number
284-8546
Accessories
Notebook type case Coin cell battery
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PM3 03359176 41.80 SGD
In stock
ADD TO CART
Customer Reviews
5 star 21
4 star 8
3 star 3
2 star 1
1 star 1
Review Rating: 4.38
34 Customer Reviews
The reviews are automatic translation.
I can not measure the current a bit ...
3
From Japan
On 2017-10-14 19:39:20
I wish I bought it well and bought it. I bought nothing without thinking because there were so many reviews, but No way No way. The current value can not be measured! When we measure voltage and resistance, it is thin and convenient though card type ... When measuring the current value it is troublesome to take out other testers. . ━ ('д `) ┌
This review is about item#660816.
Machine measurement
5
From Japan
On 2017-09-18 22:51:35
The design is good, thin, light and compact.
This review is about item#3359176.
Although I could use it normally
3
From Japan
On 2017-08-19 22:32:39
Is it unusual for numbers to become unstably large or small when nothing is connected? I thought it was a problem and looked for a movie and it was the same thing and it connects to the place where electricity passes properly and it stabilizes "Maybe it is OK with this" level
This review is about item#3359176.
Easy maintenance work such as battery check and electrification check
5
From Japan
On 2017-07-26 18:33:34
Because it is inexpensive, it can be used by anyone putting it in the necessary place and it was convenient because it can be measured with easy operation.
This review is about item#3359176.
Continuity check, voltage measurement, etc.
2
From Japan
On 2017-07-08 14:54:11
In 2 years or so, a part which can not be displayed on the liquid crystal display section occurred and a problem occurred in displaying the measurement result. Since the price is expensive, I will try using another manufacturer's tester in the future.
This review is about item#3359176.
Air conditioning construction
5
From Japan
On 2017-06-07 14:52:06
I have not received it yet, but if this is done I can safely do electrical work! It is! It is!
This review is about item#3359176.
Examination of energization etc.
5
From Japan
On 2017-04-23 21:05:11
I could just carry it in my pocket and it was just right.
This review is about item#3359176.
In various places.
5
From Japan
On 2017-03-01 19:38:18
Simple and light. It is good not to mess with confusion. Since it is difficult to see the needle tester when the eye gets worse, it is limited to digital.
This review is about item#3359176.
Continuity check and voltage check of electronic circuits, motorcycles, cars, home appliances, etc.
4
From Japan
On 2017-02-06 16:13:47
I already used the same product for a long time ago. There is auto power off, so do not worry if you forget to switch off.
This review is about item#3359176.
Electrical construction
5
From Japan
On 2017-01-13 13:41:56
Very easy to use, I am very satisfied with the price over COSPA.
This review is about item#3359176.

Related Products