Buy more than* S$200* and get FREE SHIPPING

Air Regulator

5.00 (1)
Set Pressure Range (MPa)
0.05 - 0.83
Maximum Working Pressure (MPa)
0.93
Operating Temperature Range (deg C)
+5 - +60
Overall Length (mm)
87
Accessories
With bracket/With pressure gauge
...see all>
Product Options
ADD TO CART
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connection Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RC1/8 1PC 1 SRV2-06 37706907 35.56 SGD
In stock
RC1/4 1PC 1 SRV2-08 37706916 35.56 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Air pressure adjustment
5
From Japan
On 2012-06-28 13:28:59
The making is also solid, so the meter is so accurate and satisfactory. I think that it is better if the meter is a bit bigger.
This review is about item#37706916.

Related Products