Buy more than* S$200* and get FREE SHIPPING

Stainless Steel Washbasin

2.00 (1)
Material
SUS304
...see all>
Product Options
ADD TO CART
Maximum Inside Diameter (phi mm) AS ONE Part Number Depth (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Inside Diameter (phi mm) AS ONE Part Number Depth (mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
360 5-197-03 120 Deep type 1PC 1 #39-03 06856227 58.81 SGD
Shipped after 2017-10-30
400 5-197-04 130 Deep type 1PC 1 #39-04 06856236 83.23 SGD
Shipped after 2017-10-30
320 5-196-01 90 Shallow type 1PC 1 #38-01 06856193 26.11 SGD
Shipped after 2017-10-23
320 5-197-01 110 Deep type 1PC 1 #39-01 06856202 34.00 SGD
Shipped after 2017-10-23
340 5-197-02 110 Deep model 1PC 1 #39-02 06856211 35.09 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Container for weighing
2
From Japan
On 2013-06-03 20:20:49
It was heavier than I imagined that goods were superior and it was a little difficult to use.
This review is about item#06856202.

Related Products