Buy more than* S$200* and get FREE SHIPPING

Tube Clamp

4.10 (220)
Bolt 2 Sides Width (mm)
7
Band Thickness (mm)
0.6
Destructive Torque (Nm)
4-4.6
Material
Band, housing part / SUS430 Bolt/steel (chromate plating)
...see all>
Product Options
ADD TO CART
Bolt Length (+/-1)(mm) Use Range External Diameter (phi mm) Band Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Bolt Length (+/-1)(mm) Use Range External Diameter (phi mm) Band Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 10-16 9 1PC 1 MH10-16 09465741 1.56 SGD
In stock
20 12-20 9 1PC 1 MH12-20 09465757 1.47 SGD
In stock
27.5 20-32 9 1PC 1 MH20-32 09465766 1.75 SGD
In stock
27.5 32-50 9 1PC 1 MH32-50 09465775 1.86 SGD
In stock
27.5 40-60 9 1PC 1 MH40-60 09465784 2.19 SGD
In stock
27.5 60-80 9 1PC 1 MH60-80 09465793 2.61 SGD
In stock
27.5 80-100 9 1PC 1 MH80-100 09465802 3.01 SGD
In stock
30.5 100-120 12 1PC 1 MH100-120 09465811 3.14 SGD
In stock
30.5 110-130 12 1PC 1 MH110-130 09465827 3.28 SGD
In stock
30.5 130-150 12 1PC 1 MH130-150 09465836 3.63 SGD
In stock
ADD TO CART
Customer Reviews
5 star 130
4 star 29
3 star 32
2 star 10
1 star 19
Review Rating: 4.10
220 Customer Reviews
The reviews are automatic translation.
Automobile Maintenance
5
From Japan
On 2017-10-06 18:34:21
I used it to fix hoses but it stops steadily. Since I can use it in various places, I bought it a little at once but I think that the thing itself is also good as it is in a thick plastic bag one by one.
This review is about item#9465766.
Tightening of air hose and chuck
1
From Japan
On 2017-10-01 12:36:50
The band was not flexible and could not tighten the 10 mm hose.
This review is about item#9465741.
Air hose tightening
5
From Japan
On 2017-09-30 12:42:30
You can use it without any problem. The unit price is also affordable and easy to understand.
This review is about item#9465766.
During cleaning
1
From Japan
On 2017-09-28 13:05:22
It is regrettable that it broke immediately at the second time using it once. Please make something that can be fixed more firmly.
Consumable supplies
3
From Japan
On 2017-09-26 09:43:32
There are variations in things that tighten fast and objects that are tightened fast.
This review is about item#9465741.
Air hose piping
1
From Japan
On 2017-09-21 12:00:57
The screws are too hard. My hands hurt. I want you to improve.
Purchase for tridon replacement
4
From Japan
On 2017-09-21 00:37:18
I tried buying thinking whether it would be a replacement for Tridon which brings part suppliers well. It is somewhat hard at the time of tightening. Depending on the location at the time of using the driver, it may slip. There was no problem when tightening with a 7 mm diagonal box. However, when using sticky parts such as radiator hoses for plastic pipes, be careful not to overtight them.
This review is about item#09465757.
Purchase for faucet replacement
4
From Japan
On 2017-09-12 01:37:54
There are various sizes and if you make a mistake in size, it will not fit.
This review is about item#09465757.
As a car hose band
2
From Japan
On 2017-09-03 14:49:17
Until now, I was able to use it normally, but recently it was not easy to make, When trying to install it, the band comes off and it is not usable. I also use 80-100φ, but it is also often out.
This review is about item#9465793.
Tightening of oil hose
4
From Japan
On 2017-09-02 22:09:01
Although it can be tightened with a strong torque for the price, recently when it is tightened with usual tone it may idle and be broken.
This review is about item#9465741.

Related Products