Buy more than* S$200* and get FREE SHIPPING

Pioline Protective Adhesive Tape Y-09-GR

4.63 (263)
Tensile Ductility (%)
15
Tensile Strength (50 mm /N )
280
Tuck (ball No.)
12
Tape Thickness (mm)
0.16
Extensibility (%)
15
Tape Length (m)
25
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Holding Power (slippage mm) Adhesive Force (N/25mm) Holding Power (mm) Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Holding Power (slippage mm) Adhesive Force (N/25mm) Holding Power (mm) Adhesive Base Material Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - 25 1box(60roll) 1 Y-09-GR 61167794 169.90 SGD
Shipped after 2017-10-23
- - - - - - - - - 38 1box(36roll) 1 Y-09-GR 61167803 159.90 SGD
Shipped after 2017-10-23
- - - - - - - - - 75 1box(18roll) 1 Y-09-GR 61167812 149.90 SGD
Shipped after 2017-10-23
- - - - - - - - - 100 1box(18roll) 1 Y-09-GR 23778362 179.90 SGD
Shipped after 2017-10-23
Green 290-0491 3 0689 3-1322 0.1 (SUS plate) 12 (SUS plate) 0.1 (stainless steel plate 40 degC ) Acrylic Polyethylene Cross 50 1Box(30Roll) 1 Y-09-GR 09995946 103.23 SGD
Shipped after 2017-10-23
Green 290-0491 - - 0.1 (SUS PLATE) 12 (SUS PLATE) 0.1 (Stainless plate 40deg C ) Acrylic type Polyethylene cloth 50 1Roll 1 Y-09-GR 05828742 5.31 SGD
Shipped after 2017-10-23
Green 353-8885 - - 0.1 (SUS PLATE) 12 (SUS plate) 0.1 (Stainless plate 40deg C ) Acrylic type Polyethylene cloth 25 1Roll 1 Y-09-GR 08584064 2.91 SGD
Shipped after 2017-10-23
Green 356-1585 - - 0.1 (SUS board) 12 (SUS board) 0.1 (Torsten 40deg C plate) Acrylic system Polyethylene cloth 38 1Roll 1 Y-09-GR 08584073 4.40 SGD
Shipped after 2017-10-23
Green 356-1593 - - 0.1 (SUS board) 12 (SUS board) 0.1 (Torsten 40deg C plate) Acrylic system Polyethylene cloth 75 1Roll 1 Y-09-GR 08584082 8.62 SGD
Shipped after 2017-10-23
Green 290-0505 - - 0.1 (SUS board) 12 (SUS board) 0.1 (Torsten 40deg C plate) Acrylic system Polyethylene cloth 100 1Roll 1 Y-09-GR 08584091 11.63 SGD
Shipped after 2017-10-23
ADD TO CART
Customer Reviews
5 star 195
4 star 45
3 star 17
2 star 5
1 star 1
Review Rating: 4.63
263 Customer Reviews
The reviews are automatic translation.
Interior curing
5
From Japan
On 2017-10-18 22:02:12
I usually buy it from here but it is easy to use and it is good because there is no residue.
This review is about item#5828742.
Painting curing work and packing
2
From Japan
On 2017-10-09 12:36:33
Although there is no problem in the packaging work, in the painting curing work, it is preferable to split in both the vertical and horizontal directions.
This review is about item#9995946.
To prevent scattering of circuits etc
5
From Japan
On 2017-09-25 15:27:09
It is used to turn lights and so on by scattering prevention when running on the circuit. Everything is left without feeling
This review is about item#8584064.
Used in curing work of college farmers
5
From Japan
On 2017-09-12 01:31:58
It arrives immediately and is convenient. It is convenient for sticking a little bit.
This review is about item#05828742.
Curing during painting
5
From Japan
On 2017-09-08 11:02:00
There are many, so it can be used comfortably. Strongly stopped, secure, beautifully peelable wide place cured the edge of the blue sheet and cured.
This review is about item#09995946.
Mounting of masking material, closing the mouth of garbage bag
5
From Japan
On 2017-08-31 15:23:48
Even if it peels off too strongly, it does not affect the foundation
This review is about item#5828742.
Curing during painting.
5
From Japan
On 2017-08-14 21:13:13
Easy to cut, easy to peel. Since there are no glue again, it is convenient to use. We will also purchase this item.
This review is about item#5828742.
Temporary fixation during woodworking work, curing at painting time, when packing
4
From Japan
On 2017-07-27 15:39:14
I tried it a lot, but I think that the use impression is the best. Although it is slightly higher in price, Adhesion required for curing tape, peelability at peeling, Minimal damage to the base metal is satisfied while using it. The price is a bit high, so I try to buy it when it is cheap.
This review is about item#5828742.
For curing of FRP modeling.
5
From Japan
On 2017-07-17 21:37:05
It also has adhesive strength and good peelability. As a curing tape, I think that it is a strong one.
This review is about item#5828742.
Used as curing at coking
5
From Japan
On 2017-07-05 14:41:42
Other mechanisms may be used, but it was good, including the removal after peeling off. I think that glue condition is good.
This review is about item#5828742.

Related Products