Buy more than* S$200* and get FREE SHIPPING

Nut Cupla 200, For Mounting Urethane Hose

4.73 (11)
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimension D (phi mm)
26.5
Maximum Working Pressure (MPa)
1.0
Material (Seal)
Nitrile rubber
Installation Shape
Nut
Fluid
Air
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Socket or Plug Recommended Range for Torque Tightening (N m [kgf / cm]) Operating Temperature Range (deg C) Weight (g) 2014 TRUSCO Published Page Material (Body) Opponent Mounting Size TRUSCO Part Number Dimension B (phi mm) Dimensions Hs (mm) Dimensions Ls (mm) Dimension T (mm) Valve Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Socket or Plug Recommended Range for Torque Tightening (N m [kgf / cm]) Operating Temperature Range (deg C) Weight (g) 2014 TRUSCO Published Page Material (Body) Opponent Mounting Size TRUSCO Part Number Dimension B (phi mm) Dimensions Hs (mm) Dimensions Ls (mm) Dimension T (mm) Valve Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
17 Seo \ socket - -5 to +60 105 1-1277 Steel (Chrome Plating) phi6xphi9 113-3233 5.3 - 64.5 - Yu 1PC 1 200-60SN 02110376 15.78 SGD
Shipped after 2017-10-20
23 Socket - -5 - +60 127 - Steel (chromium plating) phi11xphi16 113-3357 10 Hexagon 23 62 Hexagon 24 Available 1PC 1 200-110SN 02110263 18.65 SGD
In stock
17 Socket - -5 - +60 105 - Steel (chromium plating) phi5xphi8 113-3209 4.5 Hexagon 19 64.5 Hexagon 17 Available 1PC 1 200-50SN 02110367 12.81 SGD
In stock
17 Socket - -5 - +60 106 - Steel (chromium plating) phi6.5 x phi10 113-3268 5.3 Hexagon 19 64.5 Hexagon 17 Available 1PC 1 200-65SN 02110385 12.81 SGD
In stock
19 Socket - -5 - +60 112 - Steel (chromium plating) phi 8 X phi 12 113-3292 7.5 Hexagon 19 66.5 Hexagon 19 Available 1PC 1 200-80SN 02110403 12.91 SGD
In stock
19 Socket 9 - 11[92 - 112] -5 - +60 113 - Steel (chromium plating) phi8.5xphi12.5 113-3322 7.5 Hexagon 19 66.5 Hexagon 19 Available 1PC 1 200-85SN 02110412 12.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 9
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.73
11 Customer Reviews
The reviews are automatic translation.
Maintenance work
5
From Japan
On 2017-04-21 20:26:59
Purchased as an air hose reel socket. In the past, I used a cheap socket, but it immediately got useless. This product is used for a long time without problems. Wait touch socket is still useful
This review is about item#2110385.
Exchange due to air leak
5
From Japan
On 2017-03-19 21:47:51
Air leakage occurred from the air hose reel chuck and replaced. no problem.
This review is about item#2110403.
Factory equipment
5
From Japan
On 2016-11-26 14:58:12
I bought a mono tiger article before but it is not so good. Again this is pretty good of the manufacturer's products. Because it is a little price difference, Kore is recommended.
This review is about item#2110385.
Air Tool
4
From Japan
On 2016-10-07 17:20:18
As expected it is a product of a trusted brand. It is easy to use.
This review is about item#2110263.
Air piping
3
From Japan
On 2016-04-08 09:10:51
no problem.
This review is about item#02110385.
Air tool
5
From Japan
On 2016-03-25 01:22:11
In order to use air, it is an obvious part, but every time I desorb the manufacturer's socket I feel "Oh!". It is pleasant to the highest. I think I will exchange all this with the manufacturer at the replacement time.
This review is about item#02110385.
compressor
5
From Japan
On 2016-03-17 08:16:26
Easy to use with one touch. Reliable manufacturer so relief
This review is about item#02110403.
Using air tool
5
From Japan
On 2015-12-28 14:50:31
Easy to use because you can set tools with one touch. When putting on, there is some hardness, but reliability is the best. Other cheap things have leaked out in about a month, and it is a total loss of goods buying. Nitto Kohki is the best even if it is somewhat expensive.
This review is about item#02110403.
To install the air duster gun.
5
From Japan
On 2015-03-18 12:26:34
It is easy to use with one touch. Even female workers can easily replace air duster guns. We are constantly updating couplers on site to the products here.
This review is about item#02110385.
Attach to the air hose
5
From Japan
On 2013-12-16 23:36:28
Nitto Kohki is the best though I used one-touch couplers from various manufacturers. It is easy to connect, easy to remove, it is less likely to come off unexpectedly and has high durability. If it is an ordinary coupler, I think that it is OK if I do not have a brand, but if it is a one touch coupler I use only Nitto Kohki. If you mention the difficulty, it is a place where you feel a little heavy because of the longer price and body. When I get used to this, I feel awkward when I use one manufacturer's one-touch coupler.
This review is about item#02110403.

Related Products