Buy more than* S$200* and get FREE SHIPPING

Speed Controller Elbow Type Sc3W Series With A One Touch Fitting

4.67 (3)
Assured Withstand Pressure (MPa)
1.5
...see all>
Product Options
ADD TO CART
Option Dimensions C (mm) Conformity Tube Outside Diameter (phi mm) Dimension K(mm) Dimensions B (mm) Tube Insertion Length (mm) Weight (g) Specification Screw Dimensions Control Flow Effective Cross-sectional Area (mm2) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions E (mm) Free Flow Effective Cross-sectional Area (mm2) Ambient Temperature (Degree C) Dimensions D (mm) Controlled Flow Rate (L/min[ANR]) RPM needle Dimension F (mm) Free Flow Flow Rate (L/min [ANR]) Flow Rate (l/min (ANR)) Dimensions A (mm) Product Weight (g) Lower Operating Pressure (MPa) Maximum Working Pressure (MPa) Piping Fluid Temperature (Degree C) Effective Sectional Area (mm2) Dimensions M (mm) Dimension G(mm) Control Directions Connection Diameter Fluid Hexagon Opposite Side(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Option Dimensions C (mm) Conformity Tube Outside Diameter (phi mm) Dimension K(mm) Dimensions B (mm) Tube Insertion Length (mm) Weight (g) Specification Screw Dimensions Control Flow Effective Cross-sectional Area (mm2) TRUSCO Part Number 2014 TRUSCO Published Page Dimensions E (mm) Free Flow Effective Cross-sectional Area (mm2) Ambient Temperature (Degree C) Dimensions D (mm) Controlled Flow Rate (L/min[ANR]) RPM needle Dimension F (mm) Free Flow Flow Rate (L/min [ANR]) Flow Rate (l/min (ANR)) Dimensions A (mm) Product Weight (g) Lower Operating Pressure (MPa) Maximum Working Pressure (MPa) Piping Fluid Temperature (Degree C) Effective Sectional Area (mm2) Dimensions M (mm) Dimension G(mm) Control Directions Connection Diameter Fluid Hexagon Opposite Side(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 8 - 29.8 - 75 - R3/8 - 112-3459 1-1413 30.3 - 0 to 60(No freezing) 11.3 - 13 or more 14 - Free flow: 1000 control flow: 930 60.2 - 0.1 1.0 - (No freezing) 5 to 60 Natural flow: 15 control flow: 14 - 16.3 Meter out - - 19   1PC 1 SC3W-10-8 02097961 20.98 SGD
In stock
- 15 10 - 33.8 - 134 - R1/2 - 112-3483 1-1413 36 - 0 to 60(No freezing) 13.5 - More than 14 16 - Free flow: 1500 control flow: 1500 66.7 - 0.1 1.0 - (No freezing) 5 to 60 Natural flow: 22 control flow: 22 - 19.3 Meter out - - 24   1PC 1 SC3W-15-10 02097977 25.45 SGD
In stock
- 12 12 - 29.3 - 81 - R3/8 - 112-3475 1-1413 37.8 - 0 to 60(No freezing) 11.3 - 13 or more 14 - Free flow: 1100 control flow: 1000 60.2 - 0.1 1.0 - (No freezing) 5 to 60 Natural flow: 16 control flow: 15 - 21.3 Meter out - - 19   1PC 1 SC3W-10-12 02097952 20.98 SGD
In stock
- 8 4 - 16.2 - 25 Meter out R1/8 - 112-3394 1-1413 23.1 - 0-60(nofreezing) 7.3 - Morethan10 9 - Free flow: 210 control flow: 190 38.4 - 0.1 1 - 5to60(withnofreezing) Natural flow: 3.2 control flow: 2.8 - 10 Meter-out - Compressedair 13   1PC 1 SC3W-6-4 02097995 13.92 SGD
In stock
- 15 12 - 33.8 - 138 - R1/2 - 112-3491 1-1413 40 - 0-60(nofreezing) 13.5 - Morethan14 16 - Free flow: 1600 control flow: 1600 66.7 - 0.1 1 - 5to60(withnofreezing) Natural flow: 24 control flow: 24 - 21.3 Meter-out - Compressedair 24   1PC 1 SC3W-15-12 02097986 25.45 SGD
In stock
Meter out MAX:30.2,MIN:27.2 3.2 - 12.4 11.7 - - - 1.2(0.1) - - 6 1.3(1.2) 0 to 60(No freezing) 9.6 80(6.7) 10 (16) or more 7.5 87(80) - 3.4 7.9 0.05 1 M3 x 0.8 (size) -5 to 60(No freezing) - M5x0.8 16 - M5 - 8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SC3W-M5-3 39607346 12.50 SGD
Shipped after 2017-10-23
Meter out MAX:27.6,MIN:25.1 4 - 11.4 12.9 - - - 0.3(0.08) - - 5 0.4(0.3) 0 to 60(No freezing) 7.4 20(5.9) 10 (14) or more 8.8 27(20) - 2.4 5.7 0.05 1 M3 x 0.5 (size) -5 to 60(No freezing) - M3x0.5 16.6 - M3 - 7   1PC 1 SC3W-M3-4 39607312 15.64 SGD
In stock
- 12 10 - 30 - 78 - R3/8 - 112-3467 - 33.8 - 0 to 60 (however, no freezing) 11.3 - 13 or more 14 - Free flow: 1100 Controlled flow: 1000 60.2 - 0.1 1.0 - 5 to 60 (however, no freezing) Natural flow: 16 Controlled flow: 15 - 19.3 Meter out - Compressed air 19   1PC 1 SC3W-10-10 02097943 20.98 SGD
In stock
- 8 6 - 15.7 - 26 Meter out R1/8 - 112-3408 - 24.1 - 0 to 60 (however, no freezing) 7.3 - 10 or more 9 - Free flow: 270 Controlled flow: 240 38.4 - 0.1 1.0 - 5 to 60 (however, no freezing) Natural flow: 4.0 Controlled flow: 3.6 - 12.5 Meter out - Compressed air 13   1PC 1 SC3W-6-6 02098004 13.92 SGD
In stock
- 8 8 - 15.4 - 27 Meter out R1/8 - 112-3416 - 25.3 - 0 to 60 (however, no freezing) 7.3 - 10 or more 9 - Free flow: 270 Controlled flow: 240 38.4 - 0.1 1.0 - 5 to 60 (however, no freezing) Natural flow: 4.0 Controlled flow: 3.6 - 14.5 Meter out - Compressed air 13   1PC 1 SC3W-6-8 02098013 13.92 SGD
In stock
- 12 10 - 23.9 - 54 - R1/4 - 112-3441 - 32 - 0 to 60 (however, no freezing) 9.5 - 13 or more 12 - Free flow: 530 Controlled flow: 470 51.2 - 0.1 1.0 - 5 to 60 (however, no freezing) Natural flow: 8 Controlled flow: 7 - 19.3 Meter out - Compressed air 17   1PC 1 SC3W-8-10 02098022 18.25 SGD
In stock
- 11 6 - 24.9 - 50 Meter out R1/4 - 112-3424 - 27.2 - 0 to 60 (however, no freezing) 9.5 - 13 or more 12 - Free flow: 470 Controlled flow: 430 51.2 - 0.1 1.0 - 5 to 60 (however, no freezing) Natural flow: 7 Controlled flow: 6.5 - 13.8 Meter out - Compressed air 17   1PC 1 SC3W-8-6 02098031 18.25 SGD
In stock
- 11 8 - 24.9 - 51 Meter out R1/4 - 112-3432 - 28.5 - 0-60 (however, no freezing) 9.5 - More than 13 12 - free-flow: 500 controlled-flow: 470 51.2 - 0.1 1.0 - 5-60 (however, no freezing) Natural flow: 7.5 Control flow: 7 - 16.3 Meter out - Compressed air 17   1PC 1 SC3W-8-8 02098047 18.25 SGD
In stock
- 30.2(max)/27.2(min) 6 14 12.4 - 15 - M5 - 112-3386 - 6 - 0-60 (however, no freezing) 9.6 - More than 10 10.8 - free-flow: 87 controlled-flow: 80 3.4 - 0.1 1.0 - 5-60 (however, no freezing) Natural flow: 1.3 Control flow: 1.2 - 18.8 Meter out - Compressed air 8   1PC 1 SC3W-M5-6 02098056 11.13 SGD
In stock
- 30.2(max)/27.2(min) 4 12.9 12.4 - 14 - M5 - - - 6 - 0 to 60 (however, no freezing) 9.6 - 10 or more 8.8 - free-flow: 87 controlled-flow: 80 3.4 - 0.1 1.0 - 5 to 60 (however, no freezing) Natural flow: 1.3 Control flow: 1.2 - 17.2 Meter out - Compressed air 8   1PC 1 SC3W-M5-4 05710363 11.13 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Supply air to the air cylinder
4
From Japan
On 2015-11-09 13:03:05
The diameter is thinner than the current product, it can only be used for specific but continue to purchase
This review is about item#02098022.
Air
5
From Japan
On 2015-10-17 17:07:21
It is cheap and we respond quickly.
This review is about item#02097943.
For controlling the air cylinder of the machine.
5
From Japan
On 2013-12-10 15:55:12
Since the thing which I used to date was cheap, the plastic part was thin and broke soon, and it was exchanging again. In this time, the plastic part of the maker's item is also thick, and I bought a firm one. I am looking forward to seeing how much it is.
This review is about item#02098031.

Related Products