Buy more than* S$200* and get FREE SHIPPING

Paper Towel Dispenser

5.00 (2)
Dimensions (Width W x Depth D x Height H) (mm)
260x108x330
Storage Number of Sheets
600
Weight (g)
790
Size
for economy size
Material
MADE OF ABS RESIN, AS RESIN
Accessories
Washer head tapping * T corresponding par Asunaro
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 - 06177796 45.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Hand disinfection at food factory
5
From Japan
On 2017-04-15 14:57:48
I use it attached to the wall, but it's slim and large capacity so it's easy to use.
This review is about item#6177796.
Installed in hand wash of renewed toilet
5
From Japan
On 2011-11-21 11:53:24
It is slim and luxurious as well, so paper is easy to take out. It is convenient when refilling as you can see the inside.

Related Products